Shop All Compartment Boxes
This Product is Discontinued
Klein Tools
Extra-Large Compartment Storage Box with 16 compartments, Steel, 3" H x 18 in W (Discontinued)
Mfr # 54445
Zoro # G0994920
This Product is Discontinued
Key Features
- Overall WxDxH 18 in x 3 in
- Number of Compartments 16
- Compartment HxWxD (16) 4.375 in x 2 7/8 in
- Number of Adjustable Dividers 0
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 54445
- Zoro # G0994920
- UPC # 092644546136
- Country of Origin United States
- Category Compartment Boxes
Dimensions
Overall WxDxH | 18 in x 3 in |
Compartment HxWxD | (16) 4.375 in x 2 7/8 in |
Overall Length | 12 in |
Overall Height | 3" |
Compartment Height | 3 in |
Overall Width | 18 in |
Compartment Width | 4 3/8 in |
Compartment Depth | 2 7/8 in |
Overall Depth | 12" |
Compartment WxD | (16) 4.375 in x 2 7/8 in |
Overall LxWxH | 12 in x 18 in x 3 in |
Description
Extra-Large 16-Compartment Storage Box, Closure Type Catch, Color Gray, Compartment WxD (16) 4.375 in x 2 7/8 in, Electrostatic Discharge No, Material Steel, Maximum Number of Compartments 16, Number of Adjustable Dividers 0, Overall Height 3 in, Overall Length 12 in, Overall Width 18 in, Number of Fixed Dividers 6, Compartment Depth 2 7/8 in, Compartment Width 4 3/8 in, Includes Handle Yes, Shape Rectangular
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.