Shop All Punch Down Tools
Klein Tools
Extended Reach Blade for Impact Punchdown Tool
Mfr # VDV427-110
Zoro # G9678348
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Type Punchdown Blade
- Description/Special Features Extra Length to Access Crowded Panels
- Overall Length 3.5" (9 cm)
- Primary Crimping Application Cable Termination
- Overall Width 0.4" (1 cm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # VDV427-110
- Zoro # G9678348
- UPC # 92644583513
- Country of Origin China
- Category Punch Down Tools
Dimensions
Overall Length | 3.5" (9 cm) |
Overall Width | 0.4" (1 cm) |
Overall Height | 0.4" (1 cm) |
Item Depth | 3.5000 in |
Item Width | 0.4000 in |
Item Height | 0.4000 in |
Details
Blade Type | Punchdown Blade |
Description/Special Features | Extra Length to Access Crowded Panels |
Primary Crimping Application | Cable Termination |
Color | Metal |
Application | Cable Termination |
Material | Metal |
Type | Punchdown Blade |
Configuration End 1 | 110 Terminate and Cut |
Description
For use with Klein's Impact Punchdown Tool (VDV427-300), this replacement blade is used to punch data cables into 110 panels and blocks. Terminate and cut wires in one step with MIM (metal injection molding) precision blade. The extended length is great for working in tight spaces around active blocks with pre-existing connections. Easy blade insertion with bayonet-style (twist & lock) form factor. Punch cables into 110 panels and blocks. Extended blade works on active panels with existing connections. For use with Klein's Impact Punchdown Tool (VDV427-300). Metal injection molding (MIM) blade for durability. Compatible with most bayonet style (twist & lock) socket punchdown tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, Pink, Nylon Jacket, PVC Insulation (27040501)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC0606G)
- CAL-VAN TOOLS ADAPTER 3/16" F/163 (CV163-3A)
- WBOX HOLDUP BTN LCH DPDT 3 SCR (0E-HBLCHDD3T)
- KLEIN TOOLS Punchdown Tool Krone Blade (VDV427014)
- KLEIN TOOLS Dura-Blade™ 66/110 Cut Punchdown Blade (VDV427-104)
- KLEIN TOOLS Impact Punchdown Tool, 66/110 Blade (VDV427-300)
- KLEIN TOOLS Wire Pick (VDV327-103)
- KLEIN TOOLS Punchdown Screwdriver Multi-Tool (VDV001-081)
- KLEIN TOOLS 66 Punchdown Blade (VDV427-016-SEN)
- CRAFTSMAN Nail-Set Punch, 1/32", 2/32", 3/32 (CMHT82541)
- Klein Tools Punch Down Tools