Shop All Earbuds & Headphones
Klein Tools
ELITE Bluetooth Jobsite Earbuds
Mfr # AESEB2
Zoro # G610088600
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bluetooth Compatible Bluetooth® 5.2, Wireless Range: 32.8' (10 m)
- Color Black/ Orange
- Features Bluetooth®, 25NRR, Capacitive Touch, Hands-Free Calling, Built-in LED Screen, Environmental Noise Cancelling Microphones, One-Step Auto-Pairing
- Battery Life 8 hr; w/ case 24 hr
- Includes USB-A to USB-C Charging Cable; (3 sets) Silicone & (3 sets) Memory-Foam Tips; User Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # AESEB2
- Zoro # G610088600
- UPC # 92644693953
- Country of Origin China
- Category Earbuds & Headphones
Details
Bluetooth Compatible | Bluetooth® 5.2, Wireless Range: 32.8' (10 m) |
Color | Black/ Orange |
Features | Bluetooth®, 25NRR, Capacitive Touch, Hands-Free Calling, Built-in LED Screen, Environmental Noise Cancelling Microphones, One-Step Auto-Pairing |
Battery Life | 8 hr; w/ case 24 hr |
Includes | USB-A to USB-C Charging Cable; (3 sets) Silicone & (3 sets) Memory-Foam Tips; User Manual |
Weight | 2.03 oz |
Application | Operating Heavy Machinery, Grinding, Drilling, Woodworking, Jackhammering, Landscaping, Traveling, Gym |
Material | Earbuds: PC+ABS; Charging Case: PC + ABS |
Standards | EB: IP67 |
Charging Time | Earbuds: 2 hr; Charging Case: 2 hr |
Description
Klein Tools Cat. No. AESEB2 Elite Bluetooth Jobsite Earbuds effectively block out noise up to 25db while simultaneously delivering an impressive stereo audio experience with deep bass, detailed mids and crisp treble via Bluetooth 5.2 technology. Impact-resistant charging case up to 10 feet 3 m not only supplies a full 24 hours of runtime but features a built-in LED screen to easily view the charge status of both the earbuds and case. Impressive audio with rich bass, detailed mids and sharp treble. Preserve and prolong your hearing using 25 NRR memory-foam tips. Earbuds run 8 hours on a charge and 24 with the charging case. Earbuds conveniently auto-connect while opening the charging case. Intuitive capacitive touch interface allows you to control everything right through the earbuds without having to touch your phone. Noise cancelling microphones eliminate background noise for crystal clear calls in loud environments. Built tough with impressive 10-Foot 3 m drop rating and IP67 rated earbuds.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Workstream by Gas-Lift Height Adjustable Sit-Stand Rolling Laptop Desk (30905)
- ACCUFORM LED Projector Lens (VPL901LENS)
- ZORO SELECT Standard Wall Phone, Black (T-25 BLK w/o MW)
- ENERGIZER Lithium Cell Battery, 1CR2, 3V, PK2 (EL1CR2BP2)
- KLEIN TOOLS Bluetooth® Jobsite Earbuds (AESEB1)
- KLEIN TOOLS Situational Awareness Bluetooth Earbuds (AESEB1S)
- NEON KNIGHT Low Latency Wireless Bluetooth Gaming Earbuds 300 Hours Standby Waterproof Rated (NKTWS)
- KOSS Headphon Sprtclip On Ear (184838)
- LG ELECTRONICS LG TONE Flex Wireless Headset (HBSXL7)
- SENTRY Deluxe Bluetooth Earbud w/ Inline Mic & Pouch, Black Earbud w/ Inline (BT876)
- SKULLCANDY. CASSETTE WIRELESS Black (S5CSWM448)
- Klein Tools Earbuds & Headphones