Shop All Needle Nose Pliers
Klein Tools
4 13/16 in D321 Needle Nose Plier Plastic Dipped Handle
Mfr # D321-41/2C
Zoro # G7624294
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length Standard
- Jaw Width 1/2 in
- Features Thin Nose
- Material Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # D321-41/2C
- Zoro # G7624294
- UPC # 092644712463
- Country of Origin United States
- Category Needle Nose Pliers
Dimensions
Overall Length | Standard |
Jaw Width | 1/2 in |
Tip Width | 1/16 in |
Jaw Length | 1 1/8 in |
Overall Length Range | Less than 6 in |
Description
Needle Nose Plier, Plier Type Needle Nose Pliers, Nose Shape Needle, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 4 7/8 in, Maximum Jaw Opening 3/4 in, Jaw Length 1 1/8 in, Tip Width 1/16 in, Jaw Thickness 1/4 in, Insulated No, Non-Sparking No, Precision Yes, Voltage Rating Not Rated, Application Electronics, Cutting Capacities Not Specified, Features Thin Nose, Grip Material Plastic, Handle Color Blue, Handle Style Dipped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/4 in Drive 13 mm 12-Point Metric Shallow Socket (CP16150)
- KIPP Taper Grip Fixed Size: 3 D=M10X20, D1= 29, Form: F, Thermoset High-Polish Finish Black (K0172.310)
- ZORO SELECT Aircraft Extension Drill, 13/64in. (12902031)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #46 (C22661)
- KLEIN TOOLS 6 5/8 in D301 Needle Nose Plier Plastic Dipped Handle (D301-6)
- KLEIN TOOLS Telephone Work Pliers, Needle-Nose Side-Cutters, Type L1, 6-1/2-Inch (71980)
- KLEIN TOOLS Pliers, Connector Crimping Needle Nose, 7-Inch (VDV026-049)
- KLEIN TOOLS 7 5/16 in J203 Needle Nose Plier, Side Cutter Plastic Dipped Handle (J203-7)
- KLEIN TOOLS 7 3/16 in D203 Needle Nose Plier, Side Cutter Plastic Dipped Handle (D203-7)
- KLEIN TOOLS Pliers, Needle-Nose Pliers, 5-Inch (D318-51/2C)
- IRWIN Needle Nose Pliers, 5-1/2in, PK5 (2078955)
- Klein Tools Pliers