Shop All Voltage Detectors
Klein Tools
Electronic AC/DC Voltage Tester, 12 to 600V
Mfr # ET60
Zoro # G3498481
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Range 12 to 600 V AC/DC
- Indication Visual
- Audible Alert No
- Safety Rating CAT IV 600V
- Flashlight No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # ET60
- Zoro # G3498481
- UPC # 092644690365
- Country of Origin China
- Category Voltage Detectors
Dimensions
Length | 5 43/64 in |
Manufacturers Warranty Length | 2 yr |
Width | 2 27/32 in |
Depth | 1 7/16 in |
Battery Size | no battery required |
Manufacturer Warranty Length | 2 yr |
Tool Width | 2.8 in |
Tool Height | 1.4 in |
Tool Length | 5.7 in |
Description
Voltage Tester,Electronic AC/DC, Alert Type Light, Built-In Flashlight No, CAT Safety Rating CAT IV 600V, Includes Test Leads, Maximum AC Voltage Measured 600 V DC, Maximum DC Voltage Measured 600 V DC, Features No Batteries Required, Tester Type Voltage Detector/Tester, Battery Size no battery required
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Temp/Humdty Meter, 0 to 100 Rel Hum Rnge (69008)
- INTERSTATE PNEUMATICS Vaccum Pressure Gauge 30 HG 2 -1/2 Inch Diameter 1/4 Inch NPT Bottom Mount (G2024-030V)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (GT300R-0253)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2-1/2" Vacuum Gauge, Liquid Filled, 10,000 PSI, SS Case, Lower Mount, PRO-201L-254S (PRO-201L-254U)
- KLEIN TOOLS Receptacle Tester (RT110)
- KLEIN TOOLS GFCI Outlet Tester (RT210)
- KLEIN TOOLS Non-Contact Voltage Tester Pen, 12-1000V AC, with Laser Distance Meter (NCVT-6)
- KLEIN TOOLS Tone & Probe Test and Trace Kit (VDV500-705)
- KLEIN TOOLS NonContact Voltage and GFCI Receptacle Test Kit (NCVT1PKIT)
- KLEIN TOOLS Non-Contact Voltage Tester Pen, Dual Range, with Laser Pointer (NCVT-5A)
- SPERRY TESTER CONTINUITY (CT6101)
- Klein Tools Voltage Detectors