Shop All Folding & Pocket Knives
Klein Tools
Electrician's Pocket Knife w/#2 Phillips
Mfr # 44217
Zoro # G8066101
$30.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Type Drop Point
- Blade Material 440A Stainless Steel
- Blade Length 3.375" (8.6 cm)
- Handle Color Gray
- Standards Not Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 44217
- Zoro # G8066101
- UPC # 92644442179
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3.375" (8.6 cm) |
Overall Length | 10" (25.4 cm) |
Details
Item | Electrician Pocket Knife,#2 Phillips |
Blade Type | Drop Point |
Blade Material | 440A Stainless Steel |
Handle Color | Gray |
Standards | Not Tested |
Handle Material | Anodized Aluminum |
Features | No. 2 Phillips Screwdriver, 3 Wire Stripping Notches |
Handle Type | Ergonomic |
Head Weight | 7.0 oz (187 g) |
Description
Electrician Pocket Knife,#2 Phillips
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO Aircraft Extension 12" Overall Lengths, 1/4, 6PK (1200A116)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1608707)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #32 (44102)
- GEARWRENCH 3/8" Drive 6 Point Metric Flex Socket 13mm (80336)
- KLEIN TOOLS Sportsman Knife, 2-5/8-Inch Stainless Steel Blade (44036)
- KLEIN TOOLS Hawkbill Lockback Knife with Clip (44005C)
- KLEIN TOOLS Stainless Steel Pocket Knife 3-Inch Steel Blade (44034)
- KLEIN TOOLS Folding Utility Knife Camo Assisted-Open (44135)
- KLEIN TOOLS Pocket Knife 2-1/4-Inch Steel Coping Blade (1550-11)
- KLEIN TOOLS Lightweight Knife, 2-1/4-Inch Drop Point Blade (44000)
- GERBER Folding Knife, Serrated, Drop, 3-1/2 in (22-01870)
- Klein Tools Knives, Cutters & Snips