Shop All Ear Plugs
Klein Tools
Earplugs, 6 PK
Mfr # 605036
Zoro # G207669168
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pairs Per Package 6 Pairs
- Features Reusable, Push-in, Corded, 25 dB reduction
- Standards ANSI S3.19-1974
- Material TPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 605036
- Zoro # G207669168
- UPC # 92644606106
- Country of Origin China
- Category Ear Plugs
Details
Item | Earplugs |
Pairs Per Package | 6 Pairs |
Features | Reusable, Push-in, Corded, 25 dB reduction |
Standards | ANSI S3.19-1974 |
Material | TPE |
Description
Klein Tools Corded Earplugs help reduce exposure to hazardous noise and other loud environments The soft premolded triple flanged design conforms to the ear canal for optimal comfort and a snug fit Noise Reduction Rating NRR of 25 decibels Includes 6 pairs with convenient storage case Also available in 50Pair dispensing box Noise Reduction Rating NRR of 25 dB 24Inch 61 cm flexible cord Soft, premolded triple flanged design conforms to ear canal Storage case features convenient pocket clip Also available in 50Pair individually wrapped dispenser box Cat No 6050350
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Cold Gear Jacket (J28143)
- MIGHTY LINE Angle, White, 10" L x 4" W, PK25 (ANGLE4W)
- NMC Inhalation Hazard 2 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL105PR)
- UNCLE MIKES Handcuff Case, Black, Nylon, Duty Cuff (88351)
- KLEIN TOOLS Earplugs, 50 PK (6050350)
- KLEIN TOOLS Polyurethane Foam Foam Earplugs, 50-Pair, Cylinder Shape, 33 dB, Orange, 50 PK (6054050)
- 3M Ear Plugs, 1 PR (80529-11035)
- RADIANS Radians Deterrent(R) 32 Disposable Ea, PR, 1 PR (FP34-B250)
- MOLDEX Softies Disposable Foam Uncorded Earplugs, Bullet Shape, 33 dB, Orange, 200 PK (6600)
- 3M E-A-R Ear Plugs, 200 PK (10080529110593)
- RADIANS Reusable Banded Ear Plugs, Flanged Shape, NRR 23, Red / Silver (RB1100)
- Klein Tools Hearing Protection