Shop All Ear Plugs
Klein Tools
Earplugs, 50 PK
Mfr # 6050350
Zoro # G607669171
product price: $31.49
/pk 50, $0.63/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pairs Per Package 50 Pairs
- Standards ANSI S3.19-1974
- Features Reusable, Push-in, Corded, 25 dB reduction
- Material TPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 6050350
- Zoro # G607669171
- UPC # 92644605222
- Country of Origin China
- Category Ear Plugs
Details
Item | Earplugs |
Pairs Per Package | 50 Pairs |
Standards | ANSI S3.19-1974 |
Features | Reusable, Push-in, Corded, 25 dB reduction |
Material | TPE |
Description
Klein Tools Corded Earplugs help reduce exposure to hazardous noise and other loud environments The soft premolded triple flanged design conforms to the ear canal for optimal comfort and a snug fit Noise Reduction Rating NRR of 25 decibels Includes 50 pairs individually wrapped in dispensing box Also available in 6Pair package with convenient storage case Noise Reduction Rating NRR of 25 dB 24Inch 61 cm flexible cord Soft, premolded triple flanged design conforms to ear canal Reusable style good for multiple wearings Also available in 6Pair package with convenient pocket storage case Cat No 605036
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANGRY BULL BARRICADES Steel Barricade, Hot-Dipped Galvanized Steel, 44 in. H, 8.5 ft. L, 26 in. W, Silver (AC-HDX85-BR-GA)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Army Green, 5XL (70529_480-5XL)
- ZORO SELECT Barricade Tape, Yellow, 1000 ft x 3 In (4 MIL PLAIN YELLOW)
- MCR SAFETY Gloves, 13 Gauge, Cotton Nat L, PR (9613LM)
- KLEIN TOOLS Earplugs, 6 PK (605036)
- KLEIN TOOLS Polyurethane Foam Foam Earplugs, 50-Pair, Cylinder Shape, 33 dB, Orange, 50 PK (6054050)
- MOLDEX Moldex Jazz Band Hearing Band (6506)
- MOLDEX Softies Foam Uncorded Earplugs, 200 Pairs, 200PK (6600)
- HONEYWELL HOWARD LEIGHT Fusion Reusable Corded Ear Plugs, Flanged Shape, NRR 27 dB, Storage Case, M, Green, 100 Pairs (FUS30S-HP)
- 3M 3M™ E-A-R Taperfit™ II Earplugs, Uncorded, Poly Bag, 200-Pair (7000002310)
- CONDOR Reusable Corded Ear Plugs, Flanged Shape, NRR 27 dB, Red/Yellow, 100 Pairs (55NL99)
- Klein Tools Hearing Protection