Shop All Punch Down Tools
Klein Tools
Dura-Blade™ 66/110 Cut Punchdown Blade
Mfr # VDV427-104
Zoro # G3498621
product price: $14.49
/ea
$14.49
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Cable Termination
- Overall Length 2.203" (5.6 cm)
- Color Chrome
- Primary Crimping Application Cable Termination
- Configuration End 2 66 Terminate and Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # VDV427-104
- Zoro # G3498621
- UPC # 092644582066
- Country of Origin Taiwan, Province of China
- Category Punch Down Tools
Dimensions
Overall Length | 2.203" (5.6 cm) |
Item Depth | 2.2000 in |
Item Height | 5.1000 in |
Item Width | 3.5000 in |
Details
Item | Dura Blade,110/66 Cut,Punchdown Blade |
Application | Cable Termination |
Color | Chrome |
Primary Crimping Application | Cable Termination |
Configuration End 2 | 66 Terminate and Cut |
Configuration End 1 | 110 Terminate and Cut |
Description
Dura Blade,110/66 Cut,Punchdown Blade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAINFLEX 20 AWG 3 Conductor Continuous Flex Control Cable 600V GN (CF5-05-03-100)
- HUBBELL Wall Switch, 1-Pole, Wiring Module, 20A, Gry (SNAP1221GYNA)
- WHITE-RODGERS Class 2 Transformer, 40 VA, Not Rated, 85 °C, 24V AC, 120V AC (90-T40M1)
- DAYTON Flush Indicator Light, 8mm, 24V, Green (22NY74)
- KLEIN TOOLS Wire Pick (VDV327-103)
- KLEIN TOOLS Extended Reach Blade for Impact Punchdown Tool (VDV427-110)
- KLEIN TOOLS 66 Punchdown Blade (VDV427-016-SEN)
- KLEIN TOOLS Impact Punchdown Tool, 66/110 Blade (VDV427-300)
- KLEIN TOOLS Punchdown Tool Krone Blade (VDV427014)
- KLEIN TOOLS Punchdown Screwdriver Multi-Tool (VDV001-081)
- ECLIPSE Punchdown Tool, 4 Pair UTP, 110 Cable (700-029)
- Klein Tools Punch Down Tools