Shop All Snips
Klein Tools
Duct Stretcher
Mfr # 89565
Zoro # G0909688
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 16"
- Features Aligns and Pulls Ductwork Together, Easing Installation of Drive Cleats; Offset Handle Protects Hand
- Cutting Length 16" (40.6 cm)
- Tool Weight (Lb.) 0.8 oz (340 g)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 89565
- Zoro # G0909688
- UPC # 092644895654
- Country of Origin Taiwan, Province of China
- Category Snips
Dimensions
Overall Length | 16" |
Cutting Length | 16" (40.6 cm) |
Details
Features | Aligns and Pulls Ductwork Together, Easing Installation of Drive Cleats; Offset Handle Protects Hand |
Item | Duct Stretcher |
Tool Weight (Lb.) | 0.8 oz (340 g) |
Description
The Klein Tools 89565 Duct Stretcher is a versatile tool. It can be used to help install drive cleats in tight spaces. The offset handle helps protect your hand's knuckles while you're installing the drive cleat. This duct stretcher can be used almost anywhere including cramped and tight places. If you're looking for an easy way to install drive cleats, then you'll want the Klein Tools 89565 Duct Stretcher.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (11909)
- DASCO PRO Guarded Flat Utility Chisel, 1-1/4" Tip x 12" L (G337)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2986001)
- EAGLE TAPTEK CUTTING TOOLS 1-5/32 HIGH SPEED STEEL S&D DRILL 1/2 SHANK (1090-110-I)
- KLEIN TOOLS Tin Snips, Straight, Left, Right, 12", Steel (89556)
- KLEIN TOOLS Aviation Snips, Wire Cutter, Left, 10.063'' (1200L)
- KLEIN TOOLS Hole Cutter, 2-12", Circle, 7.2", Aluminum Alloy (89552)
- KLEIN TOOLS Snap Lock Punch, 8.4", Steel (86528)
- KLEIN TOOLS Hand Notcher, 9", Steel (86526)
- KLEIN TOOLS Folding Tool, 18-Inch (86532)
- STANLEY Stanley® Fatmax® FMHT73559 Offset Left Cut Snips (FMHT73559)
- Klein Tools Knives, Cutters & Snips