Shop All Wire Duct Cutters
Klein Tools
Duct Cutter with Wire Cutter
Mfr # 89554
Zoro # G6936671
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Action Cutter
- Overall Length 12-1/2"
- Material Steel
- Features Built-in Wire Cutter, Self Opening Latch for One Handed Operation; Cuts Duct Board, Flexible Duct, Duct Wire, and Fiberglass; Comfortable, Contoured Grips Cover Hardened Steel Handles
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 89554
- Zoro # G6936671
- UPC # 92644690808
- Country of Origin Taiwan, Province of China
- Category Wire Duct Cutters
Dimensions
Overall Length | 12-1/2" |
Jaw Width | Overall Width: 3" |
Details
Cutting Action | Cutter |
Material | Steel |
Features | Built-in Wire Cutter, Self Opening Latch for One Handed Operation; Cuts Duct Board, Flexible Duct, Duct Wire, and Fiberglass; Comfortable, Contoured Grips Cover Hardened Steel Handles |
Number of Pieces | 1 |
Item | Duct Cutter,Wire Cutter |
Description
Duct Cutter,Wire Cutter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN EX-2, Spiral Screw Extractor - Bulk (52402)
- GEDORE Torque Wrench, 1/4in, 50-270 lbf.-in. (8554-01)
- BLAIR Spotweld Cutter Set, 3/8", 3 pcs. (11096)
- REGAL CUTTING TOOLS 1/4-20 H3 3 Flt. Semi-Btm. TC-HT Spiral Flute Tap (030431TC)
- KLEIN TOOLS 5 Blade Duct Crimper (86520)
- CRESCENT WISS Hvac Crimper 5-Blade (WC5SN)
- KNIPEX Vinyl Shears for Cable Ducts (95 02 21)
- PANDUIT Wiring Duct Notchng Tool, 9.50 in L, Steel (DNT-100)
- MALCO Flex Duct Cutter With Wire Cutter (FDC1)
- PANDUIT Wiring Duct Cutting Tool, 8 in L, Plastic, Silver (DCT)
- MALCO Flex Duct Shear, 12-1/4 In L, Red/Blk (FDC2)
- Klein Tools Electrical Tools