Shop All Scissors
Klein Tools
Duckbill Napping Shear, 7-Inch
Mfr # G548DR
Zoro # G2774983
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7"
- Blade Material Carbon Steel
- Handle Style Straight
- Handle Material Plastisol Coated
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # G548DR
- Zoro # G2774983
- UPC # 609113548081
- Country of Origin United States
- Category Scissors
Dimensions
Overall Length | 7" |
Length of Cut | 1 1/2 in |
Length | Blade: 1-7/8" |
Width | 2-3/4" |
Blade Length | 2 in |
Description
Duckbill Napping Shears, Adjustable No, Application Carpet Cutting, Blade Finish Nickel Plated, Blade Length 2 in, Blade Material Steel, Cutting Action Straight, Cutting Edge Type Straight, Hand Orientation Ambidextrous, Handle Color Blue, Handle Design Ring and Enlarged Bow, Handle Material Plastic, Handle Style Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFLECTIX Insulate Reflectix48X10' (BP48010)
- SCOTCH Double-Sided Coated Paper Tape (410M)
- ACCU-STAMP2 Stamp, Red/Blue, Completed, 1-5/8"x1/2" (035538)
- PACON Classroom Keepers® 6-Shelf Organizer, Blue, 17.75H x 12W x 13.5D (P001312)
- KLEIN TOOLS Embroidery Scissor with Large Ring, 4-Inch (G404LR)
- KLEIN TOOLS Scissors and Cable Splicer's Knife Holder (5187)
- KLEIN TOOLS Bent Trimmer w/Blue Coating, 9-Inch (209-BLU-P)
- KLEIN TOOLS Rapid Cutting Snip (24001)
- KLEIN TOOLS High-Leverage Electrician Scissors / Snip (22000)
- KLEIN TOOLS Bent Trimmer, Plastic Handle, SS Blade, 8-7/8-Inch (G7220K)
- KLEIN TOOLS Cable Splicer Snip Stainless Steel (2100-9)
- Klein Tools Scissors