Shop All Voltage Detectors
Klein Tools
Dual Range NCVT and GFCI Receptacle Tester Electrical Test Kit
Mfr # NCVT5KIT
Zoro # G7973333
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Type Non-Contact AC Voltage Tester, GFCI Receptacle Tester
- Length 6" (15.2 cm)
- Voltage 12 to 1000 VAC
- Standards CAT IV 1000V; Laser: Class 3a, 630-670nm, Max Power <5mW
- Width 1.16" (2.9 cm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # NCVT5KIT
- Zoro # G7973333
- UPC # 92644692369
- Country of Origin China
- Category Voltage Detectors
Dimensions
Length | 6" (15.2 cm) |
Width | 1.16" (2.9 cm) |
Details
Battery Type | Non-Contact AC Voltage Tester, GFCI Receptacle Tester |
Voltage | 12 to 1000 VAC |
Standards | CAT IV 1000V; Laser: Class 3a, 630-670nm, Max Power <5mW |
Frequency Range | 50 to 500 Hz |
Material | Plastic and Electronic Assemblies |
Special Features | Integrated High Strength Red Laser Pointer, Dual Range Tester (70-1000V; 12V-1000V) AC Voltage Detection, Simultaneous Visual and Audible Voltage Indicators in the Presence of AC Voltage; US Patent No. D750985 |
Application | Dual-Range Non-contact Detection of the Presence of AC Voltage from 12-1000 VAC or from 70-1000V AC |
Includes | NCVT-5A Dual Range Non-Contact AC Voltage Tester; RT210 GFCI Receptacle Tester; Instructions; and All Required Batteries |
Description
The NCVT5KIT includes a dual-range non-contact voltage tester with laser pointer and a GFCI receptacle tester. The NCVT-5A automatically detects and indicates voltage (12 - 1000V) allowing broad application. The RT210 will troubleshoot the most common wiring problems in standard and GFCI receptacles. Dual-range non-contact tester with laser pointer, and GFCI Tester. NCVT Tester detects standard and low voltages (12 to 1000V AC). 110/125 VAC electrical tester works on standard/GFCI receptacles. RT210 detects the most common wiring problems in standard and GFCI receptacles. Works on GFCI outlets and confirms operation of the ground fault protective device. Conditions the RT210 indicates: open ground, reverse polarity, open hot, open neutral, hot/ground reversed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Digital Panel Mount, NTC, -40 to 120, Height: 2 in (1EPF3)
- ASHCROFT Panel Mount Pressure Gauge (20W1001TH 01B XUCZG 160#)
- ZORO SELECT Vacuum Gauge, Test, 2-1/2 In (4FLV4)
- OATEY All Purpose Leak Detector with Trigger Spray (OA600977)
- KLEIN TOOLS Tone & Probe Test and Trace Kit (VDV500-705)
- KLEIN TOOLS GFCI Outlet Tester (RT210)
- KLEIN TOOLS Non-Contact Voltage and GFCI Receptacle Premium Test Kit (NCVT1XTKIT)
- KLEIN TOOLS Circuit Analyzer (RT390)
- KLEIN TOOLS Non-Contact Voltage Tester, 70 to 1000V AC (NCVT1XT)
- KLEIN TOOLS Dual Range NCVT and AC/DC Voltage Tester Electrical Test Kit (NCVT3PKIT)
- FLUKE Acv Detector 90-1000V (2432932)
- Klein Tools Voltage Detectors