Shop All Hand Saws
This Product is Discontinued
Klein Tools
Dual Purpose Hacksaw 3 in 1 Blade (Discontinued)
Mfr # 701-S
Zoro # G3655391
This Product is Discontinued
Key Features
- Hand Saw Application Metal
- Length 16 in
- Blade Length 12 in
- Teeth per Inch 18, 24, 32
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 701-S
- Zoro # G3655391
- UPC # 092644313066
- Country of Origin United States
- Category Hand Saws
Dimensions
Length | 16 in |
Blade Length | 12 in |
Blade Width | 1/2 in |
Overall Length | 16 in |
Overall Height | 1 in |
Description
Hacksaw, Blade Length 12 in, Blade Material Steel, Blade Width 1/2 in, Cutting Edge Type Straight, Features Hack Saw Blade Has (3) Teeth Sizes, Hand Saw Blade Converts Quickly To 90-Degree Or 45-Degree, Pivot-Lock Adjusts Blade Tension, Set Screw Allows For Storage Of Extra Blade, Thumb Guard For Two-Hand Sawing, Hand Saw Application Metal, Hand Saw Product Type Adjustable Hacksaws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.