Shop All Combined Drill & Countersinks
Klein Tools
Drill Tap, 6-32
Mfr # 32237
Zoro # G1380576
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Number of Pieces 6
- Impact Rated Yes
- Includes (2)Extra Smallest Taps, Carrying Case
- Shank Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 32237
- Zoro # G1380576
- UPC # 092644322372
- Country of Origin China
- Category Combined Drill & Countersinks
Dimensions
Shank Dia. | 1/4 in |
Largest Thread Size | #6-32 |
Tap Sizes Included | #6-32 |
Details
Item | Combination Drill and Tap Set |
Material - Machining | High Speed Steel |
Number of Pieces | 6 |
Impact Rated | Yes |
Includes | (2)Extra Smallest Taps, Carrying Case |
Coolant Fed | Non-Coolant Through |
Threads per Inch | 32 |
Primary Material Application ISO Code | N, O, P |
Extended Shank | No |
Thread Standard | UNC |
Measurement System | Fractional Inch |
Primary Material Application | Aluminum, Brass, Composite, Copper, Steel |
Thread Direction | Right Hand |
Spiral Direction | Right Hand |
Case Type | Metal |
Shank Type - Machining | Hex |
Description
Combination Drill and Tap Set, Number of Pieces 6, High Speed Steel, Thread Standard UNC, Thread Direction Right Hand, Coolant Fed Non-Coolant Through, Case Type Metal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 2 Flutes (2888201)
- CLEVELAND Screw Machine Drill Bit, I Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04522)
- VERMONT GAGE Go/No Go Plug Gage Assy, #10-32 UNF 2B (301121040)
- STARRETT Band Saw Blade, 14 ft. 6" L, 1-1/4" W, 6/10 TPI, 0.042" Thick, Bimetal, Intenss PRO Series (99500-14-06)
- KLEIN TOOLS Drill Tap, 12-24 (32241)
- GREENFIELD THREADING 18pc HSS Bright Plug Hand Tap & Black Jobber Drill Metric Set HTGP/150 Greenfield Threading (330088)
- WIDIA Indexable Drilling Insert, 150406, Carbide (TCF150406FCV34)
- GREENLEE Drill/Tap/Countersink Bit, 5/16-18x3 1/4 (DTAP5/16-18)
- GREENLEE Drill/Tap/Countersink, Thread Size #10-24, 2 1/32 in Overall Length (DTAP10-24)
- KEO Drill/Countersink, 4 FL, 82 deg., 5/8in, HSS (40588)
- CENTURY DRILL & TOOL High Speed Steel Countersink, 3/4 in. (37648)
- Klein Tools Combined Drill & Countersinks