Shop All Combined Drill & Countersinks
Klein Tools
Drill Tap, 12-24
Mfr # 32241
Zoro # G4025178
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Material High Speed Steel
- Size 12-24
- Finish Bright
- Shank Type 1/4" Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 32241
- Zoro # G4025178
- UPC # 092644322419
- Country of Origin China
- Category Combined Drill & Countersinks
Dimensions
Size | 12-24 |
Details
Item | Replacement Drill Tap |
Cutting Direction | Right Hand |
Material | High Speed Steel |
Finish | Bright |
Shank Type | 1/4" Hex |
Description
Replacement Drill Tap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Laser Distance Meter, 330 ft. (DT100M)
- IRWIN END CUTTING PLIERS 8"" (2078318)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 1/4-E (45616)
- PROTO 1/2 in Drive Impact Socket 36 mm Size 6 pt Deep Depth, Black Oxide (J7336M)
- CENTURY DRILL & TOOL Countersink Replacement Drill, 11/64" (37908)
- GREENLEE Drill/Tap/Countersink Bit, 5/16-18x3 1/4 (DTAP5/16-18)
- GREENFIELD THREADING 18pc HSS Bright Plug Hand Tap & Black Jobber Drill Metric Set HTGP/150 Greenfield Threading (330088)
- KEO Drill/Countersink, 82 deg., 1in dia., TiN (53108-TIN)
- GREENFIELD THREADING 18pc HSS GP Bright Plug Hand Tap & Bright Jobber Drill Set HTGP/150D Greenfield Threading (330083)
- KEO Drill/Countersink, 4 FL, 82 deg., 1/2in, HSS (40128)
- DEWALT #8 Replacement Drill Bit & Countersink (DW2711)
- Klein Tools Combined Drill & Countersinks