Shop All Combined Drill & Countersinks
Klein Tools
Drill Tap, 10-32
Mfr # 32239
Zoro # G1249886
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Number of Pieces 6
- Includes (2)Extra Smallest Taps, Carrying Case
- Impact Rated Yes
- Shank Type - Machining Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 32239
- Zoro # G1249886
- UPC # 092644322396
- Country of Origin China
- Category Combined Drill & Countersinks
Dimensions
Shank Dia. | 1/4 in |
Largest Thread Size | #10-32 |
Tap Sizes Included | #10-32 |
Details
Item | Combination Drill and Tap Set |
Material - Machining | High Speed Steel |
Number of Pieces | 6 |
Includes | (2)Extra Smallest Taps, Carrying Case |
Impact Rated | Yes |
Shank Type - Machining | Hex |
Extended Shank | No |
Primary Material Application | Aluminum, Brass, Composite, Copper, Steel |
Coolant Fed | Non-Coolant Through |
Spiral Direction | Right Hand |
Threads per Inch | 32 |
Measurement System | Fractional Inch |
Primary Material Application ISO Code | N, O, P |
Thread Standard | UNC |
Case Type | Metal |
Thread Direction | Right Hand |
Description
Combination Drill and Tap Set, Number of Pieces 6, High Speed Steel, Thread Standard UNC, Thread Direction Right Hand, Coolant Fed Non-Coolant Through, Case Type Metal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4" Drive Torx Bit Set, Torx, 6 pcs (J4739C)
- GEDORE Combination Wrench, 13mm (7 13)
- AIRCAT 4 Composite Inside Cut Off Tool (ACA6275-A)
- PROTO Velocity Top Chest, 5 Drawer, Desert Tan, Steel, 27 in W x 22-1/2 in D x 20 in H (JSTV2720CS05DT)
- KLEIN TOOLS Drill Tap, 12-24 (32241)
- CLEVELAND Countersink/Deburring Tool Set, 4 Pieces (C94589)
- DRILL AMERICA #1x4" Extra Long Combined Drill Bit and Countersink (DEW1X4)
- DRILL AMERICA #2 Regular HSS Combined Drill Bit and Countersink (DEWCCD2)
- KEO Drill/Countersink, 60 deg., 1-3/4in, RH, HSS (53446)
- COBRA CARBIDE 60 Deg Combined Drill & Countersink Uncoated (31528)
- EAZYPOWER Countersink, 1/4", 1/4" Hex (30352)
- Klein Tools Combined Drill & Countersinks