Shop All Combined Drill & Countersinks
Klein Tools
Drill Tap, 10-24
Mfr # 32240
Zoro # G4025187
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Material High Speed Steel
- Size 10-24
- Finish Bright
- Shank Type 1/4" Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 32240
- Zoro # G4025187
- UPC # 092644322402
- Country of Origin China
- Category Combined Drill & Countersinks
Dimensions
Size | 10-24 |
Details
Item | Replacement Drill Tap |
Cutting Direction | Right Hand |
Material | High Speed Steel |
Finish | Bright |
Shank Type | 1/4" Hex |
Description
Replacement Drill Tap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN WELDTEC SHIP AUGE 11/16"" (3043008)
- DIABLO 12" L x Fire Rescue Cutting Reciprocating Saw Blade (DS1214WBF25)
- MAKITA Jig Saw Blade, T Shank, HCS, 4-1/8" x 8TPI, 5/pk (792429-1)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC #8 (53937)
- KLEIN TOOLS Drill Tap, 12-24 (32241)
- CLEVELAND Countersink/Deburring Tool Set, 4 Pieces (C94590)
- GREENLEE Drill/Tap/Countersink Bit, 10-32x2 1/4 L (DTAP10-32)
- GREENFIELD THREADING 36pc HSS GP Bright Plug Hand Tap & Bright Jobber Drill Set HTGP/150D Greenfield Threading (330086)
- KEO 110 deg 6 Flute 7 piece Countersink Set HSS (55098)
- CENTURY DRILL & TOOL Carbon Alloy Countersink, 3/8 in. (37524)
- COBRA CARBIDE 60 Deg Combined Drill & Countersink Uncoated (31524)
- Klein Tools Combined Drill & Countersinks