Shop All Hand Held Punches
Klein Tools
Drift Punch, 9-Inch
Mfr # 66342
Zoro # G0586111
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 9" (22.9 cm)
- Tip Size (In.) 9-Inch
- Tether Capable Tether Capable
- Type Drift Punch
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 66342
- Zoro # G0586111
- UPC # 092644663420
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 9" (22.9 cm) |
Tip Size (In.) | 9-Inch |
Details
Item | Drift Punches |
Tether Capable | Tether Capable |
Type | Drift Punch |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Drift Punches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITL 3/8 in Drive Insulated Socket 1/2 in, 12 pt, SAE (01725)
- WESTWARD Slide Hammer Puller, Rvrsble, 15 Pieces (23KX40)
- PROTO Feeler Gauge, 0.010 In, 3 1/16 In L (J010)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200800G)
- KLEIN TOOLS Broad-Head Bull Pin, 1-1/16-Inch (3256)
- KLEIN TOOLS 1-1/16-Inch Barrel-Type Drift Pin (3263)
- KLEIN TOOLS 11-Inch Drift Punch (66344)
- KLEIN TOOLS 7/8-Inch Wire Rope Punch (7WRP22)
- KLEIN TOOLS Wire Rope Punch, 1-1/4-Inch (7WRP32)
- KLEIN TOOLS Wire Rope Punch, 1-Inch (7WRP25)
- TEKTON 7/32 Inch Alignment Punch (66176)
- Klein Tools Hand Held Punches