Shop All Hand Held Punches
Klein Tools
Drift Punch, 11-Inch
Mfr # 66343
Zoro # G0586120
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 11" (27.9 cm)
- Tip Size (In.) 11-Inch
- Tether Capable Tether Capable
- Type Drift Punch
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 66343
- Zoro # G0586120
- UPC # 092644663437
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 11" (27.9 cm) |
Tip Size (In.) | 11-Inch |
Details
Item | Drift Punches |
Tether Capable | Tether Capable |
Type | Drift Punch |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
This Klein Tools 66343 11 Inch Drift Punch is a versatile tool. It has a rugged design for better impact strength. The high-carbon steel construction provides durability and corrosion resistance. Strong, heat-treated points are smooth and correctly tapered. The Klein Tools 66343 11 Inch Drift Punch is something you will definitely want to equip yourself with.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Spring, N078434 (N078434)
- KNIPEX Pliers Wrench XS (86 04 100)
- INSIZE Pin Gage Handle, Metalworking, Steel (7341-1S)
- BOSCH 59-1/2 x 3/8 x 6TPI Wood BSB, 59-1/2 in L, 3/8" W, 6 TPI, 0.012" Thick (BS5912-6H)
- KLEIN TOOLS 1-1/4-Inch Standard Bull Pin 12-Inch L (3265)
- KLEIN TOOLS Wire Rope Punch, 5/8-Inch (7WRP16)
- KLEIN TOOLS Broad-Head Bull Pin, 1-1/16-Inch (3256)
- KLEIN TOOLS Pin Punch, 5-1/4-Inch, 5/32-Inch Point Diameter (66323)
- KLEIN TOOLS Wire Rope Punch, 1-Inch (7WRP25)
- KLEIN TOOLS Broad-Head Bull Pin, 1-1/4-Inch (3255)
- WESTWARD Transfer Punch, 61/64 In Tip, 4-7/8 In L (22N843)
- Klein Tools Hand Held Punches