Shop All Digital Multimeters
Klein Tools
Digital Multimeter, TRMS Auto-Ranging, 1000V, Temp, Low Impedance
Mfr # MM720
Zoro # G905671388
Free Shipping & Returns
$99.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Source Voltage 1000V AC/DC
- Battery Type 2 x AAA
- Type Digital Multimeter
- Source Current 10A AC/DC
- Color Orange/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # MM720
- Zoro # G905671388
- UPC # 92644693762
- Country of Origin China
- Category Digital Multimeters
Dimensions
Length (In.) | 6.94" (17.6 cm) |
Details
Source Voltage | 1000V AC/DC |
Battery Type | 2 x AAA |
Type | Digital Multimeter |
Source Current | 10A AC/DC |
Color | Orange/Black |
Temp. Range | -40° to 1832°F (-40° to 1000°C) |
Fitting Material | ABS, Electrical Components |
Measurement Functions | Measures up to 1000 VAC/DC Voltage, 10A AC/DC Current, 60MΩ Resistance, Temperature, Capacitance, Frequency, Duty-Cycle, Diodes, and Continuity |
Includes | Digiutal Multimeter; Carrying Case; Test Leads; Thermocouple; Batteries; and User Manual |
Features | High-Visibility Display with Optical Sensor; Auto-Range; Min/Max/Relative; Low Impedance (LoZ) Mode; Auto Power-Off; Data Hold |
Frequency Range (Hz) | 1 Hz - 500 KHz |
Application | Testing and Measuring Voltage |
Drop Protection | 6.6' (2 m) |
Description
Klein Tools MM720 Multimeter is an automatically ranging true root mean squared (TRMS) digital multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, diodes and continuity. It features a high visibility, reverse contrast LCD display with an optical sensor to automatically optimize viewability in dark or bright ambient lighting. Ensures improved accuracy using automatic ranging TRMS technology. Meter measures up to 1000V AC/DC voltage and 10A AC/DC current. Reverse contrast display with automatic backlight control. Tough meter built to withstand a 6.6-Foot (2 m) drop and is rated IP42. Includes carrying pouch, test leads, thermocouple with adapter, and batteries. CAT IV 600V Safety Rating. For use in basic and controlled electromagnetic environments such as residential, business and light-industrial locations.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Digital Panel Meter, AC Voltage, 0-250 VAC (12G489)
- ASHCROFT Pressure Gauge (201032S75L160#)
- ZORO SELECT Replacement Cutter Head (WD03-14B)
- WINTERS Compound Gauge, -30 to 0 to 300 psi, 1/4 in MNPT, Silver (PCT334)
- KLEIN TOOLS Digital Multimeter Electrical Test Kit (MM320KIT)
- KLEIN TOOLS TraceALL™ Replacement Leads (VDV999-067)
- KLEIN TOOLS Fuse 6X32 10A 600V MM300/400 (69032)
- KLEIN TOOLS FUSE 10X38 10A 1000V-MM600/700 (69034)
- KLEIN TOOLS FUSE 5X20 500MA 600V MM400 (69033)
- KLEIN TOOLS Digital Multimeter, TRMS Auto-Ranging, 600V, Temp (MM420)
- GREENLEE TEXTRON Greenlee Multimeter, Digital Display (DM-45)
- Klein Tools Digital Multimeters