Shop All Digital Multimeters
Klein Tools
Digital Multimeter Electrical Test Kit
Mfr # MM320KIT
Zoro # G400766367
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Ohms 2MΩ
- Includes MM320 Auto-Ranging Digital Multimeter with Right-angle Test Leads; NCVT3P Dual Range Non-Contact Voltage Tester with Flashlight; ET45 AC/DC Voltage Tester; RT210 GFCI Receptacle Tester; Carrying Case; Instructions; and All Required Batteries
- Standards CAT III 600V; CE
- Type Digital Multimeter Electrical Kit
- Source Current 10A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # MM320KIT
- Zoro # G400766367
- UPC # 92644693403
- Country of Origin China
- Category Digital Multimeters
Details
Max. Ohms | 2MΩ |
Includes | MM320 Auto-Ranging Digital Multimeter with Right-angle Test Leads; NCVT3P Dual Range Non-Contact Voltage Tester with Flashlight; ET45 AC/DC Voltage Tester; RT210 GFCI Receptacle Tester; Carrying Case; Instructions; and All Required Batteries |
Standards | CAT III 600V; CE |
Type | Digital Multimeter Electrical Kit |
Source Current | 10A |
Special Features | MM320: Auto Power-Off |
Description
The MM320KIT from Klein Tools is designed with reliability and safety in mind. This comprehensive kit comes with MM320 Digital Multimeter, NCVT-3P Non-Contact Voltage Tester with Flashlight, ET45 Voltage Tester, RT210 GFCI Receptacle Tester, a padded storage pouch and all required batteries. All offered in one kit for value and convenience. Multimeter measures up to 600 AC/DC voltage and 10A DC current. NCV tester detects from 12 to 1000 V AC or 70 to 1000V AC. AC/DC Electronic Voltage Tester troubleshoots at 4 voltage levels. Built-in test lead holder on back of ET45 holds the leads in one of two positions: one so that they are spaced correctly to test tamper-resistant US-style outlets and the other for convenient storage of the test leads. RT210 detects the most common wiring problems in standard and GFCI receptacles including open ground, reverse polarity, open hot, open neutral and hot/ground reversed. Receptacle tester works on GFCI outlets and confirms operation of the ground fault protective device.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Chart Recorder Pen, Black, PK6 (82-72-0211-06 - BLACK STATIC PENS)
- REED INSTRUMENTS C-380-NIST Refrigerant Leak Detector, (C-380-NIST)
- THUEMLING Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Black (SC-SCBA-200)
- ASSOCIATED EQUIPMENT Battery Tester, Digital, 6 to 12V, 125A (6030)
- KLEIN TOOLS Test Kit with Multimeter, Non-Contact Volt Tester, Receptacle Tester (69149P)
- KLEIN TOOLS USB Digital Meter, USB-A (Type A) (ET900)
- KLEIN TOOLS Fuse 6X32 10A 600V MM300/400 (69032)
- KLEIN TOOLS FUSE 5X20 500MA 600V MM400 (69033)
- KLEIN TOOLS USB Digital Meter and Tester, USB-A (Type A) (ET910)
- KLEIN TOOLS FUSE 6X32 500MA 1000V-MM600/700 (69035)
- FLUKE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-27 II)
- Klein Tools Digital Multimeters