Shop All Digital Multimeters
This Product is Discontinued
Klein Tools
Digital Multimeter, Auto-Ranging, 600V (Discontinued)
Mfr # MM400
Zoro # G3498463
This Product is Discontinued
Key Features
- Instrument Counts 4,000
- Basic DC Accuracy +/-1.20% of Reading + 3 Digits
- Instrument Safety Rating CAT III 600V
- Max. AC Volts 600
- Max. DC Volts 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # MM400
- Zoro # G3498463
- UPC # 092644690211
- Country of Origin China
- Category Digital Multimeters
Dimensions
Manufacturers Warranty Length | 2 yr |
Depth | 6 in |
Overall Height | 1.8 in |
Overall Width | 3.2 in |
Battery Size | AAA |
Pulse Width | Yes |
Description
Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-1.2 Percent, Basic DC Voltage Accuracy +/-1.00 Percent + 8 Digits, Data Hold Yes, Basic DC Current Accuracy +/-1 Percent, Instrument Safety Rating CAT III 600V, Maximum AC Voltage Measurement 600 V, Maximum DC Voltage Measurement 600 V, Instrument Counts 4,000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.