Shop All Digital Multimeters
This Product is Discontinued
Klein Tools
Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (Discontinued)
Mfr # MM600
Zoro # G6024888
Free Shipping & Returns
This Product is Discontinued
Key Features
- Instrument Counts 4,000
- Basic DC Accuracy +/-1%
- Instrument Safety Rating CAT III 1000V, CAT IV 600V
- Max. AC Volts 1,000
- Max. DC Volts 1,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # MM600
- Zoro # G6024888
- UPC # 92644690228
- Country of Origin China
- Category Digital Multimeters
Dimensions
Manufacturers Warranty Length | 2 yr |
Overall Height | 2.1 in |
Depth | 7 in |
Overall Width | 3.6 in |
Battery Size | AAA |
Pulse Width | Yes |
Description
Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-1.50 Percent, Basic DC Voltage Accuracy +/-1.00 Percent, Data Hold Yes, Basic DC Current Accuracy +/-1.5 Percent, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 4,000, Special Features Built to Endure a 6.6 Ft Drop and Withstand Daily Wear and Tear on the Job Site, Maximum AC Current Measurement 10 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.