Shop All Clamp On Power Meters
Klein Tools
Digital Clamp Meter, AC Auto-Ranging 400 Amp
Mfr # CL120
Zoro # G3969265
product price: $59.97
/ea
$59.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. DC Volts 600V
- Display 2000 Count Backlit LCD
- Voltage Accuracy 600V AC/DC
- Special Features Automatic Ranging for Measurement; NCVT
- Battery Type Auto Ranging Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # CL120
- Zoro # G3969265
- UPC # 92644692833
- Country of Origin China
- Category Clamp On Power Meters
Details
Max. DC Volts | 600V |
Display | 2000 Count Backlit LCD |
Voltage Accuracy | 600V AC/DC |
Special Features | Automatic Ranging for Measurement; NCVT |
Battery Type | Auto Ranging Clamp |
Standards | CATIII 600V, Class 2, Double Insulation Safety Rating, CE Certified |
Description
Klein Tools CL120 is an automatically ranging digital clamp-meter that measures AC current and NCVT via the clamp, and AC/DC voltage, resistance and continuity via test-leads. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with innovative, time-saving features. Durable, multifunction meter. Auto-Range, Hold, Data Hold, and Max value. Auto-power off after 10 minutes to conserve battery life. Includes a carrying case, test leads with CAT III/CAT IV safety caps, Instructions, and 3 x AAA batteries. Low battery indicator and easily accessible battery compartment. Built to withstand a 6.6-Foot (2 m) drop. CAT III 600V, Class 2, Double insulation safety rating. Meets requirements for use in basic and controlled electromagnetic environments like residential, office and light-industrial locations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Steel, Black (PEM207LF)
- ZORO SELECT Boiler Gauge, Square, 0-200PSI, 80 to 320 F (4CFC9)
- FLUKE Test Probes, Black/Red, 10A, 1000VDC (TP38)
- FLUKE Clamp Meter, LCD, 1,000 A, 1.6 in (41 mm) Jaw Capacity, CAT III 1000V, CAT IV 600V Safety Rating (FLUKE-376 FC/WWG)
- KLEIN TOOLS Dual Range Non-Contact Voltage Tester 12 - 1000V AC (NCVT2P)
- KLEIN TOOLS Premium Meter Electrical Test Kit (CL220VP)
- KLEIN TOOLS Scout® Pro 3 Tester with Test + Map™ Remote Kit (VDV501-853)
- KLEIN TOOLS HVAC Clamp Meter (CL445)
- KLEIN TOOLS HVAC Electrical Test Kit (CL320KIT)
- KLEIN TOOLS Clamp Meter, Digital AC Electrical Tester with 18-Inch Flexible Clamp (CL150)
- GARDNER BENDER Meter Line Splitter (E1)
- Klein Tools Clamp On Power Meters