Shop All Battery Testers
Klein Tools
Digital Circuit Breaker Finder with GFCI Outlet Tester
Mfr # ET310
Zoro # G6234148
original price:
$52.35
4% off
new price: $49.97
/ea
$49.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electronic Tester
- Features Transmitter docks in Receiver Transmitter integrated GFCI outlet tester in receiver
- Application Locate Circuit Breakers in Panel, Test GFCI Devices
- Height (In.) 2.16" (5.5 cm) (With Transmitter docked in Receiver)
- Includes Includes Transmitter, Receiver, user manual, and 9V battery for Receiver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # ET310
- Zoro # G6234148
- UPC # 092644692406
- Country of Origin China
- Category Battery Testers
Dimensions
Height (In.) | 2.16" (5.5 cm) (With Transmitter docked in Receiver) |
Width (In.) | 1.39" (3.5 cm) (With Transmitter docked in Receiver) |
Details
Item | Digital Circuit Breaker Finder,w/GFCI |
Type | Electronic Tester |
Features | Transmitter docks in Receiver Transmitter integrated GFCI outlet tester in receiver |
Application | Locate Circuit Breakers in Panel, Test GFCI Devices |
Includes | Includes Transmitter, Receiver, user manual, and 9V battery for Receiver |
Material | PC & PC-ABS housing and electronic components |
Description
Digital Circuit Breaker Finder,w/GFCI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02LXLL600)
- BOTRON CO Touch Plate Combo Wrist Strap and Footwe (B8211)
- ALTRONIX 1 - 8 In Ground Lead, Green (GL1)
- EXTECH Reflective Tape, 23 In by 5/8 In, PK10 (461937)
- KLEIN TOOLS Circuit Breaker Finder Accessory Kit (69411)
- KLEIN TOOLS Circuit Tester (69105)
- OTC Battery Tester, Starter System, Plastic (3914)
- BOSCH Battery Tester With Integrated Printer (1699200244)
- IPA 4/5 Pin Towing Maintenance Kit (8026)
- FLUKE Angled Probe Set, with Extender (BTL20ANG)
- SCHUMACHER ELECTRIC Wireless Battery Tester (SBT-1)
- Klein Tools Battery Testers