Shop All Pipe and Utility Locators
This Product is Discontinued
Klein Tools
Digital Circuit Breaker Finder (Discontinued)
Mfr # ET300
Zoro # G0632287
This Product is Discontinued
Key Features
- Length Receiver: 6.00" (15.2 cm); Transmitter: 2.8" (7.1 cm)
- Width Receiver: 2" (5.1 cm); Transmitter: 1.89" (4.8 cm)
- Height 0.91" (2.3 cm)
- Includes (1) 9V Transmitter Battery
- Tracer Type Circuit Breaker Finders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # ET300
- Zoro # G0632287
- UPC # 092644693021
- Country of Origin China
- Category Pipe and Utility Locators
Dimensions
Length | Receiver: 6.00" (15.2 cm); Transmitter: 2.8" (7.1 cm) |
Width | Receiver: 2" (5.1 cm); Transmitter: 1.89" (4.8 cm) |
Height | 0.91" (2.3 cm) |
Details
Item | Digital Circuit Breaker Finder |
Includes | (1) 9V Transmitter Battery |
Tracer Type | Circuit Breaker Finders |
Description
Digital Circuit Breaker Finder, Tracer Type Circuit Breaker Finder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.