Shop All Angle, Pitch, and Slope Locators
Klein Tools
Digital Angle Gauge with Angle Alert
Mfr # 935DAA
Zoro # G010832490
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1.02"
- Width 2.82"
- Depth 1.77"
- Features 3 Color LED Alerts, V-grooves On Top and Bottom Faces, Dual Measurement Ranges at 0° to 90° and 0° to 180°, Reverse Contrast
- Accuracy 0.1⁰ from 0⁰ to 1⁰ , 89⁰ to 91⁰, 179⁰ to 180⁰ and 0.2⁰ for all Other Angles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 935DAA
- Zoro # G010832490
- UPC # 92644860096
- Country of Origin China
- Category Angle, Pitch, and Slope Locators
Dimensions
Length | 1.02" |
Width | 2.82" |
Depth | 1.77" |
Details
Features | 3 Color LED Alerts, V-grooves On Top and Bottom Faces, Dual Measurement Ranges at 0° to 90° and 0° to 180°, Reverse Contrast |
Accuracy | 0.1⁰ from 0⁰ to 1⁰ , 89⁰ to 91⁰, 179⁰ to 180⁰ and 0.2⁰ for all Other Angles |
Includes | Digital Angle Gauge; Soft Carrying Case; Instruction Manual; Batteries (AAA x2) |
Material | PC/ABS Plastic Housing, TPR, PET and Electronic Components |
Application | Measure or Set Angles, Check Relative Angles, or Use as a Digital Level |
Standards | IP54: Water and Dust Resistant |
Description
The Klein Tools Digital Angle Gauge with Angle Alert can measure or set angles, check relative angles, or be used as a digital level. Users can set defined angles easily and quickly. The Angle Alert features uses LEDs and a buzzer to notify the user when their desired angle is reached without looking at the screen. The strong magnetic base attaches to ferromagnetic surfaces such as conduit. The Digital Angle has dual measurement ranges of 0 to 90-Degree and 0 to 180-Degree and also has a high visibility reverse contrast display for easy viewing. Digital level to measure and set angles and check relative angles. Quickly set angles with user defined LED angle alert system. High visibility reverse contrast display auto-rotates when turned. Display auto-rotates when upside-down for easy viewing. Water and dust resistant with rating of IP54.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 24x24 Inch Welded Aluminum Truck Tool Box Brackets (1701040)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (U75LJ024AA2)
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 1290 ft.-lb. (CP6778EX-P18D)
- KD TOOLS Metric Combo Wrench Set, 15 pcs. (81902)
- JOHNSON LEVEL & TOOL Magnetic Angle Locator (700)
- INSIZE Protractor, 16-1/4" L, LCD, Stainless steel (4799-1200)
- SUMNER Magnetic Weld Angle, 6-11/32x4in, 90lb (781887)
- INSIZE Protractor, 3-3/8" L, LCD, Stainless steel (2373-360)
- SUBURBAN Sine Plate, 4inL, 4inW, 2inH (SP-44-S0)
- HHIP 2-1/2" Sine Bar (3402-1203)
- WESTWARD Angle Finder, 90 deg., 5 in., Blue (30PA68)
- Klein Tools Measuring and Layout Tools