Shop All Cable and Wire Cutters
Klein Tools
Diagonal Cutting Pliers, Insulated, Heavy-Duty, 7-Inch
Mfr # D220-7-INS
Zoro # G2988334
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Exceptionally Tough, Flame Retardant, High-Dielectric White Inner Coating is Bonded to the Tool, Impact-Resistant, Thick
- Handle Type Ergonomic
- Jaw Length 1 in
- Jaw Width 1 in
- Material Induction Hardened Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # D220-7-INS
- Zoro # G2988334
- UPC # 092644720314
- Country of Origin United States
- Category Cable and Wire Cutters
Dimensions
Jaw Length | 1 in |
Jaw Width | 1 in |
Overall Length | 7 3/4 in |
Cutter Length | 1 in |
Overall Length Range | 6 - 8 in |
Description
Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Standard, Cutter Type Diagonal Cutting Pliers, ESD-Safe No, Insulated Yes, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Oval, Overall Length 7 3/4 in, Maximum Jaw Opening 1 1/8 in, Jaw Length 1 in, Jaw Width 1 in, Jaw Opening Type Manual, Grip Style Deluxe Cushion, Voltage Rating 1,000 V, Tether Ready No, Additional Tool Functions Wire Cutter, Blade Material Steel, Cutter Length 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELCO C9 Two Hand Wire And Cable Cutter (11C9)
- MILWAUKEE TOOL 4-1/2 in. Spanner Wrench (49-96-7215)
- PROTO 1/4 in Drive Impact Socket 3/8 in Size 6 pt Standard Depth, Black Oxide (J6912H)
- CAPRI TOOLS Advanced Series Metric Hex Bit Socket Set, 13 pcs (CP30002ADV)
- KLEIN TOOLS Combination Radial Stripper (VDV110-295)
- KLEIN TOOLS Replacement Head for 24-Inch Bolt Cutter (63824)
- KLEIN TOOLS Diagonal Cutting Pliers, Bell System, W and V Notches, 5-Inch (D528V)
- KLEIN TOOLS Compact Ratcheting Cable Cutter (63601)
- KLEIN TOOLS Wire Marker Book, 277/480V 3 Phase 1-48 (56252)
- KLEIN TOOLS Heavy-Duty Cable Cutter, Blue, 7 1/2-Inches (63016)
- KLEIN TOOLS Journeyman™ High Leverage Cable Cutter with Stripping (J63225N)
- Klein Tools Cable and Wire Cutters