Shop All Cutting Pliers
Klein Tools
Diagonal Cutting Pliers, Insulated, Angled Head, 8-Inch
Mfr # 2000-48-EINS
Zoro # G6516240
product price: $68.29
/ea
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Unique Three-Part Insulation With White Underlayer; Hot-Riveted Joint for Smooth Action and No Handle Wobble; Durable, Molded Insulation Meets or Exceeds ASTM F1505 and IEC 60900 Standards for Insulated Tools
- Jaw Length 13/16"
- Jaw Width 1-3/16"
- Material Induction Hardened Steel
- Overall Length 8-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 2000-48-EINS
- Zoro # G6516240
- UPC # 092644720086
- Country of Origin United States
- Category Cutting Pliers
Dimensions
Jaw Length | 13/16" |
Jaw Width | 1-3/16" |
Overall Length | 8-1/4" |
Details
Features | Unique Three-Part Insulation With White Underlayer; Hot-Riveted Joint for Smooth Action and No Handle Wobble; Durable, Molded Insulation Meets or Exceeds ASTM F1505 and IEC 60900 Standards for Insulated Tools |
Material | Induction Hardened Steel |
Voltage Rating | 1000V |
Item | Cutting Pliers,Slim Handle,Angled Nose |
Description
Cutting Pliers,Slim Handle,Angled Nose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Thickness Gage, 0.0025 In, 1/2 x 12 In (667-2 1/2)
- MITUTOYO Battery, SJ-301 (12BAA688)
- STARRETT Band Saw Blade, 8 ft. 11" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-08-11)
- DRILL AMERICA 7/16"-20 Carbon Steel Hand Tap Set (DWTS7/16-20)
- KLEIN TOOLS 5 1/8 in Diagonal Cutting Plier Standard Cut Narrow Nose Uninsulated (D245-5)
- KLEIN TOOLS Ironworker's Diagonal Cutting Pliers, with Tether Ring, 8-Inch (D248-9STT)
- KLEIN TOOLS 6 1/8 in Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (D202-6)
- KLEIN TOOLS 8 1/8 in 2000 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (J2000-28)
- KLEIN TOOLS Diagonal Cutting Pliers, High-Visibility, 8-Inch (D200028GLW)
- KLEIN TOOLS 6 1/8 in Precision Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (D202-6C)
- KNIPEX 8" External Circlip Pliers, Plastic Grip (46 11 A2)
- Klein Tools Pliers