Shop All Cutting Pliers
Klein Tools
Diagonal Cutting Pliers, Heavy-Duty Journeyman, 9-Inch
Mfr # J2000-59
Zoro # G3499139
product price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features High-Leverage Design Has 46-Percent More Cutting Power; Induction-Hardened Cutting Knives for Long Life
- Handle Type Dual Material
- Material Heat Treated Steel
- Overall Length 9"
- Application ACSR, Screws, Nails and Most Hardened Wires
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # J2000-59
- Zoro # G3499139
- UPC # 092644720512
- Country of Origin United States
- Category Cutting Pliers
Dimensions
Overall Length | 9" |
Details
Features | High-Leverage Design Has 46-Percent More Cutting Power; Induction-Hardened Cutting Knives for Long Life |
Handle Type | Dual Material |
Material | Heat Treated Steel |
Application | ACSR, Screws, Nails and Most Hardened Wires |
Item | Journeyman Pliers,HD,Diagonal-Cutting,9" |
Description
Journeyman Pliers,HD,Diagonal-Cutting,9 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 1 7/16 in Size 6 pt Standard Depth, Black Oxide (J10023)
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2 Bright 1/8x1/8x1/4x1-1/2 (C61009)
- KLEIN TOOLS ESD Safe Insulated Screwdriver Set, Slotted/Phillips Tip, 1000V insulated, 2-Piece (33532-INS)
- MAKITA 5" Dust Extraction Tuck Point Guard (196845-3)
- KLEIN TOOLS 4 1/4 in Precision Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (D259-4C)
- KLEIN TOOLS Slim-Head Ironworker's Pliers Comfort Grip, Aggressive Knurl, 9-Inch (M2017CSTA)
- KLEIN TOOLS Hybrid Pliers with Crimper, Fish Tape Puller and Wire Stripper (J2159CRTP)
- KLEIN TOOLS 8 1/2 in End Cutting Nipper Uninsulated (D232-8)
- KLEIN TOOLS 6 1/8 in Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (D252-6)
- KLEIN TOOLS 8 1/8 in 2000 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (J2000-48)
- WESTWARD Wire Twist Pliers, 9 in., Reversible (48UV50)
- Klein Tools Cutting Pliers