Shop All Cutting Pliers
Klein Tools
Diagonal Cutting Pliers, Electronics, Tapered Nose, Mini Jaw, 4-Inch
Mfr # D295-4C
Zoro # G0585028
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Miniature Jaw for Close-Quarter Work With Maximum Visibility; Sharp Pointed Nose for Precise Tip Cutting; Spring-Loaded Action for Self-Opening; Short Jaws and Beveled Cutting Edges Permit Close Cutting of Wire; Induction-Hardened Cutting Knives for Long Life; Hot-Riveted Joint Ensures Smooth Action and No Handle Wobble
- Handle Type Plastic Dipped
- Jaw Length 1/2"
- Jaw Width 3/8"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # D295-4C
- Zoro # G0585028
- UPC # 092644722783
- Country of Origin United States
- Category Cutting Pliers
Dimensions
Jaw Length | 1/2" |
Jaw Width | 3/8" |
Overall Length | 4 1/4 in |
Overall Length Range | Less than 6 in |
Details
Features | Miniature Jaw for Close-Quarter Work With Maximum Visibility; Sharp Pointed Nose for Precise Tip Cutting; Spring-Loaded Action for Self-Opening; Short Jaws and Beveled Cutting Edges Permit Close Cutting of Wire; Induction-Hardened Cutting Knives for Long Life; Hot-Riveted Joint Ensures Smooth Action and No Handle Wobble |
Handle Type | Plastic Dipped |
Material | Steel |
Cut | Flush |
Tether Capable | Tether Capable |
Item | Electronics Diagonal Cutters |
Spring Return | Yes |
Handle Color | Blue |
Tether Style | Tether Capable |
Plier Material | Steel |
Handle Style | Plastic Dipped |
Description
Electronics Diagonal Cutters, Overall Length 4 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .1280 HSS Straight Shank Chucking Reamer (DWRR.1280)
- PROTO 3/8" Drive Impact Socket Set, Metric, 19 pcs (J72206)
- DRILL AMERICA 5/8" HSS 1/2" Straight Shank Bridge Reamer Black & Gold (KFD) Premium (KFDRBSS5/8)
- KRAFT TOOL Walking Power, 9x12", 1" dia. (CC381)
- KLEIN TOOLS Diagonal Cutting Pliers, Bell System, Skinning Holes, 6-Inch (D252-6SW)
- KLEIN TOOLS 6 1/8 in Precision Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (D202-6C)
- KLEIN TOOLS 9 1/4 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (D248-9ST)
- KLEIN TOOLS 8 in 2000 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (D2000-48)
- KLEIN TOOLS 8 1/2 in End Cutting Nipper Uninsulated (D232-8)
- KLEIN TOOLS 8 1/4 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Insulated (D248-8-INS)
- CRESCENT 8" Lineman's Solid Joint Side Cutting Pliers (508CVN)
- Klein Tools Cutting Pliers