Shop All Cutting Pliers
Klein Tools
4 1/4 in Precision Diagonal Cutting Plier Semiflush Cut Pointed Nose Uninsulated
Mfr # D209-4C
Zoro # G3727105
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Beveled Cutting Edges, Short Jaws
- Handle Type Plastic Dipped
- Jaw Length 1/2 in
- Jaw Width 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # D209-4C
- Zoro # G3727105
- UPC # 092644722004
- Country of Origin United States
- Category Cutting Pliers
Dimensions
Jaw Length | 1/2 in |
Jaw Width | 1/2 in |
Overall Length | 4 1/4 in |
Tip Width | 15/32 in |
Overall Length Range | Less than 6 in |
Cutter Length | 1/2 in |
Description
Precision Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Semiflush, Cutter Type Diagonal Cutting Pliers, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Pointed, Overall Length 4 1/4 in, Maximum Jaw Opening 7/8 in, Jaw Length 1/2 in, Jaw Width 1/2 in, Jaw Opening Type Spring Return, Grip Style Standard Cushion, Tether Ready No, Additional Tool Functions Wire Cutter, Blade Material Steel, Cutter Length 1/2 in, Cutter Location Tip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaning Cable, 3/8 In. x 35 ft. (C-6)
- ZORO SELECT Rivet Clincher, 5/32 In (HT-178)
- DRILL AMERICA 3/16"-17/32" 82 Degree Pilotless Countersink (WELCS-18)
- CONBRACO INDUSTRIES Conbraco Tool Pex Crimp Combo 1/2-3/4In 69PTKH0014C (7005317)
- KLEIN TOOLS Hybrid Pliers with Crimper, Fish Tape Puller and Wire Stripper (J2159CRTP)
- KLEIN TOOLS 6 1/8 in Precision Diagonal Cutting Plier Semiflush Cut Pointed Nose Uninsulated (D210-6C)
- KLEIN TOOLS Diagonal Cutting Pliers, High-Visibility, 8-Inch (D200028GLW)
- KLEIN TOOLS 6 1/8 in Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (D252-6)
- KLEIN TOOLS Slim-Head Ironworker's Pliers Comfort Grip, Aggressive Knurl, 9-Inch (M2017CSTA)
- KLEIN TOOLS Ironworker's Diagonal Cutting Pliers, with Tether Ring, 8-Inch (D248-9STT)
- URREA Pliers, Round nose side cutting 6-1/4" (226GS)
- Klein Tools Cutting Pliers