Shop All Cutting Pliers
Klein Tools
Diagonal Cutting Pliers, Angled Head, High-Visibility, 8-Inch
Mfr # D248-8-GLW
Zoro # G6515811
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Hi-Viz; Grips Charge in Natural and Artificial Lighting; Angled Head Design for Easy Work in Confined Areas; High-Leverage Design; Rivet is Closer to the Cutting Edge for 36-Percent Greater Cutting Power Than Other Plier Designs; Short Jaws and Beveled Cutting Edges Permit Close Cutting of Wire
- Handle Type Plastic Dipped
- Jaw Length 13/16"
- Jaw Width 1-3/16"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # D248-8-GLW
- Zoro # G6515811
- UPC # 092644720222
- Country of Origin United States
- Category Cutting Pliers
Dimensions
Jaw Length | 13/16" |
Jaw Width | 1-3/16" |
Overall Length | 8-1/16" |
Details
Features | Hi-Viz; Grips Charge in Natural and Artificial Lighting; Angled Head Design for Easy Work in Confined Areas; High-Leverage Design; Rivet is Closer to the Cutting Edge for 36-Percent Greater Cutting Power Than Other Plier Designs; Short Jaws and Beveled Cutting Edges Permit Close Cutting of Wire |
Handle Type | Plastic Dipped |
Material | Steel |
Cut | Standard |
Tether Capable | Not Tether Capable |
Item | Hi-Viz Diagonal Cutting Pliers,Angled |
Description
Hi-Viz Diagonal Cutting Pliers,Angled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Angle Grinder 9", 15.0 A, Trigger, Lock-O (GA9060)
- WESTWARD 11/64" 135 Deg. Jobber Length Drill Bit (401J71)
- US TAPE 120 in Adhesive Tape Measure, 1/2 in Blade (50022)
- PFERD 8" CORINOX Machinists File - Round, Cut 2 (15123)
- KLEIN TOOLS 7 3/4 in Diagonal Cutting Plier Flush Cut Narrow Nose Uninsulated (D227-7C)
- KLEIN TOOLS 7 3/4 in Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (D220-7)
- KLEIN TOOLS 7 1/8 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (D228-7)
- KLEIN TOOLS Insulated Pliers, Slim Handle Side Cutters, 8-Inch (213-8NE-EINS)
- KLEIN TOOLS 8 1/4 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Insulated (D228-8-INS)
- KLEIN TOOLS 4 1/4 in Diagonal Cutting Plier Semiflush Cut Pointed Nose Uninsulated (D230-4C)
- XCELITE Micro Shear Cutter (170MVN)
- Klein Tools Cutting Pliers