Shop All Screwdrivers
Klein Tools
Demolition Slotted Screwdriver 1/4 in Round
Mfr # 602-4DD
Zoro # G7491592
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 1/4 in
- Handle Material Plastic
- Handle Design Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 602-4DD
- Zoro # G7491592
- UPC # 092644322211
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 1/4 in |
Shank Length | 4 in |
Overall Length | 9 in |
For Fastener Size | 1/4 in |
Shank Diameter | 0.24 in |
Description
Demolition Slotted Screwdriver, Tip Size 1/4 in, Slotted, Ergonomic, Overall Length 9 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish None, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER 6" Flex Joint Knife, Carbon Steel (186)
- ZORO SELECT Carbide End Mill, 2-1/2 in, GM716F4 (GM716F4)
- H & H INDUSTRIAL PRODUCTS 125 X 100mm Vertical Slide Table (3906-2720)
- INGERSOLL-RAND Socket Reta"er Kit, 1/2 (2125PTI-K425)
- KLEIN TOOLS General Purpose Phillips Screwdriver #2 Round (603-4)
- KLEIN TOOLS General Purpose Phillips Screwdriver #2 Round (603-4B)
- KLEIN TOOLS Insulated Slotted Screwdriver 5/16 in Round (602-7-INS)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/16 in Round (601-8)
- KLEIN TOOLS Pocket Clip Slotted Screwdriver 1/8 in Round (A130-3)
- KLEIN TOOLS General Purpose Torx Screwdriver T25 Round (19544)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401M06)
- Klein Tools Screwdrivers and Nutdrivers