Shop All Scratch Awls
Klein Tools
Demolition Scratch Awl
Mfr # 650DD
Zoro # G6515890
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 7.875" (20 cm)
- Shank Length (In.) 3.5" (8.9 cm)
- Handle Type Cushion-Grip
- Handle Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 650DD
- Zoro # G6515890
- UPC # 092644322334
- Country of Origin United States
- Category Scratch Awls
Dimensions
Overall Length (In.) | 7.875" (20 cm) |
Shank Length (In.) | 3.5" (8.9 cm) |
Details
Item | Demolition Scratch Awl,Cushion-Grip |
Handle Type | Cushion-Grip |
Handle Color | Black/Yellow |
Description
Demolition Scratch Awl,Cushion-Grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Extension Socket 12mm 12 Point 150mm 3/8 Sq. Drive (13145M.150-12(12P))
- ROTHENBERGER Pipe Threading Dies, 2 in Max. Pipe Size (70850)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L622)
- INNOVATIVE COMPONENTS Lock Pin, Ring, 1.5 In, 1/2 (GL8X1500R----X0)
- KLEIN TOOLS Steel Scratch Awl, 3-1/2-Inch (66385)
- KLEIN TOOLS Cushion Grip Scratch Awl, Tip Size 3 1/2 in, Overall Length 7 7/8 in, Yellow/Black (650)
- KLEIN TOOLS 6-in-1 Tapping Tool (627-20)
- GREENLEE Scratch Awl, 7 7/8 In (9753-12C)
- EXCEL BLADES Retractable Scribe with 0.060" Tip, Awl Weeding Tool, Blue, 12pk. (16049)
- MALCO A3 5/16 in. Large Grip Scratch Awl, 6-Pack (A3-6)
- MAYHEW Awls Baltimore #1 Size Scratch (46502)
- Klein Tools Scratch Awls