Shop All Dead Blow Hammers
This Product is Discontinued
Klein Tools
Dead Blow Hammer 32 oz (Discontinued)
Mfr # 811-32
Zoro # G0908778
This Product is Discontinued
Key Features
- Head Weight 32.0 oz (907 g)
- Overall Length 18" (45.7 cm)
- Tether Capable Tether Capable
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 811-32
- Zoro # G0908778
- UPC # 092644812101
- Country of Origin United States
- Category Dead Blow Hammers
Dimensions
Overall Length | 18" (45.7 cm) |
Details
Item | Dead Blow Hammer - 32 oz. |
Head Weight | 32.0 oz (907 g) |
Tether Capable | Tether Capable |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Dead Blow Hammer - 32 oz., Tether Style Standard Tool (Accessory Needed for Tethering)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.