Shop All Cordless Tool Accessories
Klein Tools
Cutting Jaw, Steel
Mfr # BAT20-7T11
Zoro # G6081579
Free Shipping & Returns
$593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Klein's Battery-Operated Cable Cutter
- Length 6-1/4"
- Width 1-1/2"
- Battery Included / Bare Tool No Battery
- For Use With Mfr. Model Number BAT207T, BAT207T18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # BAT20-7T11
- Zoro # G6081579
- UPC # 92644630866
- Country of Origin Taiwan, Province of China
- Category Cordless Tool Accessories
Dimensions
Length | 6-1/4" |
Width | 1-1/2" |
Details
For Use With | Klein's Battery-Operated Cable Cutter |
Battery Included / Bare Tool | No Battery |
For Use With Mfr. Model Number | BAT207T, BAT207T18 |
Item | Cutting Jaw,Steel |
Category Type | Attachment |
Description
Cutting Jaw,Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL BALL GRIP Tang-Thru Screwdriver No.230 + (230P2100)
- GREENFIELD THREADING Spiral Point Tap, Plug, 3 (330312)
- IRWIN Extendable Level, 4ft (1801106)
- DEXTER RUSSELL Curved Wide Point Mill Blade Curved, 6" L (71210)
- KLEIN TOOLS Cutting Jaw, ACSR (BAT207T10)
- KLEIN TOOLS Cutting Jaw, Cu/Al (BAT207T9)
- KLEIN TOOLS Li-Ion Battery (29026)
- KLEIN TOOLS Wireless Jobsite Speaker (AEPJS1)
- DANTONA Power Tool Battery, TOOL-459LI-30 (TOOL-459LI-30)
- DEWALT Jobsite Bluetooth Speaker, 12.0V, Li-Ion (DCR010)
- ILC Replacement for Bosch Bat607 Battery (BAT607)
- Klein Tools Cordless Tool Accessories