Shop All Cordless Tool Accessories
Klein Tools
Cutting Jaw, Cu/Al
Mfr # BAT207T9
Zoro # G6081612
original price:
$496.99
5% off
new price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Klein's Battery-Operated Cable Cutter
- Length 6-1/4"
- Width 1-1/2"
- Battery Included / Bare Tool No Battery
- For Use With Mfr. Model Number BAT207T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # BAT207T9
- Zoro # G6081612
- UPC # 92644630262
- Country of Origin Taiwan, Province of China
- Category Cordless Tool Accessories
Dimensions
Length | 6-1/4" |
Width | 1-1/2" |
Details
For Use With | Klein's Battery-Operated Cable Cutter |
Battery Included / Bare Tool | No Battery |
For Use With Mfr. Model Number | BAT207T |
Item | Cutting Jaw,Cu/Al |
Category Type | Attachment |
Description
Cutting Jaw,Cu/Al
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Drive Pin With Carbon Steel Washer, 0.157 in Dia x 1-1/2 in L Shank, 0.3 in Head (PDPAWL-150)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 13/16" (KTI-41126)
- TENG TOOLS TTHP08 - 8 Piece Hook and Pin Wrench Set (TTHP08)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Length Dril Cleveland 3780 Steam Oxide HSS-CO 8% #1 (C15951)
- KLEIN TOOLS Li-Ion Battery (29026)
- KLEIN TOOLS Cutting Jaw, Steel (BAT20-7T11)
- KLEIN TOOLS Cutting Jaw, ACSR (BAT207T10)
- KLEIN TOOLS Wireless Jobsite Speaker (AEPJS1)
- BOSCH Radio, Modes AM/FM, 13 11/16" L, 6 1/8" H (GPB18V-2CN)
- HUSQVARNA Quick Charge Battery Charger 500W (QC500)
- SCHUMACHER ELECTRIC 15 Amp Battery ChargerMaintainer (SCUSC1300)
- Klein Tools Cordless Tool Accessories