Shop All Cable Pulling Grips
Klein Tools
Curved Jaw Grip for EHS Cable with Latch
Mfr # S1684-74H
Zoro # G0911237
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Dia. Range 0.218" to 0.55" (5.54 to 13.97 mm)
- Eye Length 9" (22.9 cm)
- Type Chicago Grip
- Cable Type Aircraft, EHS, Messenger, Guy Strand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # S1684-74H
- Zoro # G0911237
- UPC # 092644471735
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 0.218" to 0.55" (5.54 to 13.97 mm) |
Eye Length | 9" (22.9 cm) |
Details
Item | ChicagoGrip - Curved-Jaw Grip |
Type | Chicago Grip |
Cable Type | Aircraft, EHS, Messenger, Guy Strand |
Description
ChicagoGrip - Curved-Jaw Grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 3 Flutes (2818408)
- OSG Thread Forming Tap, #10-32, Bottoming, TiN, 0 Flutes (1400120305)
- KEO Drill/Countersink, Plain, 60 deg., #10, LH (11050)
- MELIN TOOL CO Carbide Router, 1F, Square, 3/8" x 1-1/8", Overall Length: 3" (ARMG-1212)
- KLEIN TOOLS Wide Range Transmission Grip with Hot Latch (1649920)
- KLEIN TOOLS Parallel Jaw Grip, 0.75-Inch Cable Capacity (1671-10)
- KLEIN TOOLS Chicago® Grip with Latch 0.53-Inch Capacity (1656-30H)
- KLEIN TOOLS Chicago® Grip Bell-System Type Grip (1692-5AT)
- KLEIN TOOLS Chicago Grip Hot-Line 0.31 to 0.53-Inch (S1656-30H)
- KLEIN TOOLS Wide Range Transmission Grip (16499)
- KLEIN TOOLS Chicago® Grip for Bare Wire 0.5 to 0.7-Inch (1656-40)
- Klein Tools Electrical Tools