Shop All Crimping Tool Dies
Klein Tools
Crimp Die Set, RG58, RG59, RG6, RG62
Mfr # VDV211-037
Zoro # G1380603
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Crimping Die Series RG58, RG59, RG6/62
- Tool Weight 2.1 oz (59 g)
- Head Style - Crimper RG58, RG59, RG6, RG62 Die Set, VDV200-010, VDV212-803 (I)
- Type Crimper Die Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # VDV211-037
- Zoro # G1380603
- UPC # 092644580628
- Country of Origin Taiwan, Province of China
- Category Crimping Tool Dies
Details
Item | Crimp Die Set,RG58,RG59,RG6,RG62 |
Crimping Die Series | RG58, RG59, RG6/62 |
Tool Weight | 2.1 oz (59 g) |
Head Style - Crimper | RG58, RG59, RG6, RG62 Die Set, VDV200-010, VDV212-803 (I) |
Type | Crimper Die Set |
Description
Crimp Die Set,RG58,RG59,RG6,RG62
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Extractor 192 Cleveland #12 (Drill Size 1-15/16") (C53662)
- GREY PNEUMATIC SKT 1/2" DR X 5/16 HEX DRIVER IM (GP2910F)
- DRILL AMERICA 3/4" C6 Right Hand Carbide Tipped Toolbit (DEWAR-12C6)
- XCELITE Screwdriver/Nutdriver, 4 Way Pocket Tool (600VN)
- KLEIN TOOLS Crimping Jaw, Fixed O Die/D3 Groove (BAT20-7T12)
- KLEIN TOOLS Crimp Die Set, RG58, RG59, RG6, RG62 (VDV211-038)
- KLEIN TOOLS Battery-Operated Crimper, BG Die/D3 Groove, 4 Ah (BAT207T14H)
- KLEIN TOOLS Crimper Die, Non-Ins, Open Barrel, AWG 10-20 (VDV205-036)
- KLEIN TOOLS Die Set for RG174/179/Belden 8218 and Fiber Optic (VDV201-042)
- KLEIN TOOLS Crimp Die Set RG8/RG11/RG174/RG17/ RG213 (VDV211-043)
- GREENLEE Die-Rd 64, 0Mm 2.520 (35166)
- Klein Tools Crimping Tool Dies