Shop All Leather Palm Gloves
Klein Tools
Cowhide Leather Gloves, X-Large
Mfr # 60605
Zoro # G409237035
product price: $19.98
/pr
$19.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Color Light Brown
- Glove Materials Cowhide Leather
- Application Wire Pulling
- Glove Length 10.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 60605
- Zoro # G409237035
- UPC # 92644606052
- Country of Origin Pakistan
- Category Leather Palm Gloves
Dimensions
Glove Size | XL |
Glove Length | 10.4 in |
Details
Color | Light Brown |
Glove Materials | Cowhide Leather |
Application | Wire Pulling |
Description
Klein Tools' Cowhide Leather Gloves are made to last with the high abrasion resistant cowhide leather. The gunn cut design provides a better fit and high flexibility. Constructed with a dual layer split leather palm patch for added durability. High abrasion resistant cowhide leather gloves. Durability with dual layer reinforced split leather palm patch. Designed for heavy-duty, wire pulling jobs. Slip on style for quick on and off. Engineered for heavy-duty, wire pulling work.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAKWORKS Accessories - Carrying Bag (V860001)
- DUPONT Hooded Disposable Coverall, 4XL, 25 PK, White, SMS, Zipper (PB127SWH4X002500)
- PORTWEST Dayton Class 3 T-Shirt, XL (S393)
- HILLMAN 2" Blk Hyphen Adhesive (839376)
- KLEIN TOOLS Cowhide Leather Gloves, Small (60602)
- KLEIN TOOLS Leather Work Gloves, Large, Pair (60188)
- KLEIN TOOLS Medium-Cuff Gloves, Large (40008)
- KLEIN TOOLS Lineman Work Glove XX-Large (40086)
- KLEIN TOOLS Cowhide Leather Gloves, Medium (60603)
- KLEIN TOOLS Leather All Purpose Gloves, Large (60608)
- KINCO Leather Palm Gloves, Orange, L, PR (1918 LRG)
- Klein Tools Gloves & Hand Protection