Shop All Bar Height Stools
Klein Tools
Counter Stool, Swivel Seat, Black, 14-Inch by 30-Inch
Mfr # MBD00111
Zoro # G7341953
product price: $127.82
/ea
Free Shipping & Returns
$127.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Plastic Glides
- Frame Material 18 ga. Tubular Steel
- Seat Material Vinyl
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # MBD00111
- Zoro # G7341953
- Country of Origin United States
- Category Bar Height Stools
Details
Caster Type | Plastic Glides |
Frame Material | 18 ga. Tubular Steel |
Seat Material | Vinyl |
Finish | Chrome plated |
Item | Counter Stool,Swivel Seat,14" x 30" |
Description
Counter Stool,Swivel Seat,14 In. x 30 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Accent Table - Glossy White / Chrome Metal (I 3056)
- NATIONAL PUBLIC SEATING Melody Music Stand, Black (82MS)
- FLASH FURNITURE Round 24" W, 24" L, 29" H, Metal Top, Black (CH-51080-29-BK-GG)
- HON 38000 Series Desk Shell, 60w x 24d x 29-1/2h, Mahogany/Charcoal (H38922.N.S)
- FLASH FURNITURE Barstool, Ladder Back, Clr w/Mahogany Sea (XU-DG697BLAD-CLR-BAR-MAHW-GG)
- DREAMSEAT Bar Stool 500 with Miami Dolphins Alternate Logo, 2PK (XZ500BSDBLK-PSNFL20093A)
- FLASH FURNITURE Backless Stool, Cappuccino, 29", Caster Type: Glides (TA-68829-CA-GG)
- FLASH FURNITURE 4 Pack 18 Inch Red Metal Stool (ET-BT3503-18-RED-GG)
- BAXTON STUDIO Carra Grey Upholstered Walnut-Finished Wood Swivel Bar Stool, PK2 (157-9650)
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Swivel, Bar Height, Wood, Pu Leather Look, White, Grey, Transitional (I 1232)
- FLASH FURNITURE Restaurant Stool, School Back, Blk Seat (XU-DG6R8BSCH-BAR-BLKV-GG)
- Klein Tools Bar Height Stools