Shop All Base-Mount and Tripod Work Lights
Klein Tools
Cordless Utility LED Light (Tool Only)
Mfr # BAT20UBL
Zoro # G902640585
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type LED; Battery Operated
- Battery Included / Bare Tool Tool Only
- Max. Extension Height 4.8" (12 cm)
- Special Features Powered by DeWALT 20V Lithium-ion Batteries (Sold Separately)
- Application Illumination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # BAT20UBL
- Zoro # G902640585
- UPC # 92644290336
- Country of Origin China
- Category Base-Mount and Tripod Work Lights
Dimensions
Max. Extension Height | 4.8" (12 cm) |
Width | 10.5" (27 cm) |
Details
Lamp Type | LED; Battery Operated |
Battery Included / Bare Tool | Tool Only |
Special Features | Powered by DeWALT 20V Lithium-ion Batteries (Sold Separately) |
Application | Illumination |
Standards | FL1 |
Tool Weight | 8.8 lb (4 kg) |
Description
The Utility Bucket Light is used to light up the surrounding work area during overhead work. The clamp design fits the corners of utility buckets. The mounting handle illuminates the inside of the bucket to find tools quickly and easily. Light is sturdy enough to use standalone on the ground. Designed to fit any DEWALT 20V battery up to 8.0 Ah. Light up any work area up to 2,500 lumens. Clamps to the corner and straight walls of utility buckets. Rotates horizontally and vertically for optimal exposure. Mounting handle features second light to illuminate the inside of the utility bucket to find tools fast. Ergonomic design with one handed operation. Sturdy build to work standalone. IP56 rated. Powered by DeWALT 20V lithium-ion batteries; fits up to 8 Ah batteries (sold separately or with Cat. No. BAT20UBL1). 3 year limited warranty. DeWALT is a registered trademark of the Black & Decker corporation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Rechargeable 2,000 Lumens Headlamp / Flashlight (KTIXD5555)
- LUMAPRO Mini LED Bulb, L10X39, 0.2W, T3 1/4, 12V (L10X39-W)
- MAKITA Light Bulb, 2/pk (192241-3)
- ELCO LIGHTING Hanger Bars (Set of 2) (HB24)
- KLEIN TOOLS Cordless Utility LED Light Kit (BAT20UBL1)
- KLEIN TOOLS PowerHub 1 (29610)
- HHIP Work Lamp On Magnetic Base (8401-0049)
- ILC Replacement For PREMIUM POWER, 213020 (2130-20)
- MILWAUKEE TOOL M12 ROCKET Dual Power Tower Light (2132-20)
- MARCO 1-Outlet Galaxy 300 Hose-Mountable Blast Light Converter (1030020)
- MARCO Bulb for Galaxy 301 Hose-Mountable Blast Light – 10/Box (1030101)
- Klein Tools Base-Mount and Tripod Work Lights