Shop All Base-Mount and Tripod Work Lights
Klein Tools
Cordless Utility LED Light Kit
Mfr # BAT20UBL1
Zoro # G002640584
product price: $540.99
/ea
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED; Battery Operated
- Cord Length - Job Site Lighting 22.7" (58 cm)
- Max. Extension Height 4.8" (12 cm)
- Special Features DeWALT 20V 4 Ah Lithium-ion Batteries
- Tool Weight 8.8 lb (4 kg)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # BAT20UBL1
- Zoro # G002640584
- UPC # 92644290343
- Country of Origin China
- Category Base-Mount and Tripod Work Lights
Dimensions
Cord Length - Job Site Lighting | 22.7" (58 cm) |
Max. Extension Height | 4.8" (12 cm) |
Width | 10.5" (27 cm) |
Details
Lamp Type | LED; Battery Operated |
Special Features | DeWALT 20V 4 Ah Lithium-ion Batteries |
Tool Weight | 8.8 lb (4 kg) |
Number of Batteries | 8 |
Application | Illumination |
Description
The Utility Bucket Light is used to light up the surrounding work area during overhead work. The clamp design fits the corners of utility buckets. The mounting handle illuminates the inside of the bucket to find tools quickly and easily. Light is sturdy enough to use standalone on the ground. Designed to fit any DEWALT 20V battery up to 8.0 Ah. Kit includes batteries and charger. Light up any work area up to 2,500 lumens. Clamps to the corner and straight walls of utility buckets. Rotates horizontally and vertically for optimal exposure. Mounting handle features second light to illuminate the inside of the utility bucket to find tools fast. Ergonomic design with one handed operation. Sturdy build to work standalone. IP56 rated. Powered by DeWALT 20V lithium-ion batteries; fits up to 8 Ah. Kit includes light, two 4 Ah batteries and charger. 3 year limited warranty. DeWALT is a registered trademark of the Black & Decker corporation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco F25t8/835/eco LED Replacement replacement light bulb lamp (F25T8/835/ECO LED REPLACEMENT HALCO)
- CANARM IMPORTS Home Impressions 7-1/2 Ceiling Light Fixture (IFM137PB)
- ZORO SELECT General Purpose Lantern, LED, Yellow (4FZK4)
- PROGRESS LIGHTING Bowman Collection Four-Light Black Foyer Pendant (P500207-031)
- KLEIN TOOLS PowerHub 1 (29610)
- KLEIN TOOLS Cordless Utility LED Light (Tool Only) (BAT20UBL)
- MARCO Lens for Galaxy 307 Hose-Mountable Blast Light (1030705)
- MARCO Clear Bulb for Galaxy 307 Hose-Mountable Blast- 20 Watt (1030735)
- BN PRODUCTS USA LED Flood Light & Mobile Power Bank (BNL-36)
- HHIP 1.1 Watt 23" LED Waterproof Work Light On Magnetic Base (8401-0459)
- SOUTHWIRE Single Head Work Light, Corded, 1440lm, LED (411230)
- Klein Tools Base-Mount and Tripod Work Lights