Shop All Utility Knife Blades
Klein Tools
Coping Replacement Blades for 44218 3-Pack
Mfr # 44138
Zoro # G6382737
product price: $13.65
/pk 3, $4.55/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 440A Stainless Steel
- Blade Length 2.0" (4.9 cm)
- Overall Length 2.73" (6.9 cm)
- Overall Width 0.06" (0.2 cm)
- Features Induction-hardened 440A Stainless Steel Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 44138
- Zoro # G6382737
- UPC # 92644441387
- Country of Origin China
- Category Utility Knife Blades
Dimensions
Blade Length | 2.0" (4.9 cm) |
Overall Length | 2.73" (6.9 cm) |
Overall Width | 0.06" (0.2 cm) |
Overall Height | 0.9" (2.3 cm) |
Details
Item | Coping Replacement Blades for 44218,PK3 |
Material | 440A Stainless Steel |
Features | Induction-hardened 440A Stainless Steel Construction |
Blade Material | 440A Stainless Steel |
Handle Type | Replacement Blade |
Primary Cutting Application | General Purpose |
Blade Type | Coping |
Thickness | .06" (1.5 mm) |
Description
Coping Replacement Blades for 44218,PK3, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 1/2" Drive 6 Point Standard Impact SAE Socket 7/8" (CIMS11N)
- WEILER Drive Arbor (96086)
- WESTWARD Phillips, Slotted Bit 6 1/4 in, Drive Size: 9/64 in , Num. of pieces:4 (401K85)
- LENOX Hole Saw (LXAH3434)
- KLEIN TOOLS Replacement File Screw for 1684-5F Grip (573)
- KLEIN TOOLS Replacement Blade, ACSR Cutting Head (BAT207T17)
- KLEIN TOOLS Utility Knife Blades, 10-Pack (44124)
- KLEIN TOOLS Replacement Blade, Cu/Al Cutting Head (BAT207T16)
- KLEIN TOOLS Replacement File Only for 1684-5F Grip (578)
- KLEIN TOOLS Moving Blade Set for Pre-2017 Edition Cat. No. 63607 (63443)
- GLOBAL INDUSTRIAL Edge Protector Cutter Replacement Blades, 2PK (244247)
- Klein Tools Knives, Cutters & Snips