Shop All Headbands and Sweatbands
Klein Tools
Cooling PVA Towel, High-Visibility Yellow, 2-Pack
Mfr # 60486
Zoro # G900948096
product price: $10.49
/pk 2, $5.25/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color High-Visibility Yellow
- Material PVA Material
- Size 13'' x 29.5'' (33 x 74.9 cm)
- Soaking Time Under One Minute
- Closure Type Resealable Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 60486
- Zoro # G900948096
- UPC # 92644604867
- Country of Origin China
- Category Headbands and Sweatbands
Dimensions
Size | 13'' x 29.5'' (33 x 74.9 cm) |
Details
Color | High-Visibility Yellow |
Material | PVA Material |
Soaking Time | Under One Minute |
Closure Type | Resealable Bag |
Description
Klein Cooling Towels help you cool down during and after hard work or strenuous activities. The PVA material has extraordinary absorbent properties that allow it to retain moisture and stay cooler than ambient air around it. Stays cool for hours. Machine washable. Cooling Towel has unique PVA cooling technology. Stays cool for hours; easily reactivates for multi-use. Hand wash or machine washable. To activate or re-use, wet the towel and gently wring out the excess water. Machine or hand wash with mild detergent; air dry only. 2-Pack comes in Resealable Bag with Carabiner.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPONTEX GLOVE BLUETTES NEO L (19005ZQK)
- KENT SAFETY Flotation Jacket, Hi Vis, Deluxe, Hood, XL (151800-410-050-23)
- LITTLE HOTTIES Hand Warmers, Disposable, Air Activated, Up to 8 Hours, Pack of 40 Pairs (07221)
- SPILLTECH SpillCurb (MR8014)
- KLEIN TOOLS Neck and Face Cooling Band, Camouflage (60493)
- KLEIN TOOLS Klein Cooling Towel, Gray (60093)
- KLEIN TOOLS Cooling Do Rag, High-Visibility Yellow, 2-Pack (60546)
- KLEIN TOOLS Neck and Face Cooling Band, High-Visibility Yellow (60465)
- KLEIN TOOLS Klein Cooling Towel, Blue (60090)
- KLEIN TOOLS Neck and Face Cooling Band, Blue (60439)
- CONDOR Cooling Bandana, NavyCotton, Universal (33TZ03)
- Klein Tools Headbands and Sweatbands