Shop All Accessories
Klein Tools
Cooling PVA Towel, Blue, 2-Pack
Mfr # 60230
Zoro # G7924954
product price: $9.99
/pk 2, $5.00/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Fits Waist Size 13" x 29.5" (33 x 74.9 cm)
- Material PVA Material
- Features Evaporative Techology; Includes Resealable Bag with Carabiner
- Height 0.7" (1.8 cm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 60230
- Zoro # G7924954
- UPC # 92644602306
- Country of Origin China
- Category Accessories
Dimensions
Fits Waist Size | 13" x 29.5" (33 x 74.9 cm) |
Height | 0.7" (1.8 cm) |
Length | 29.5" (74.9 cm) |
Width | 13" (33 cm) |
Details
Color | Blue |
Material | PVA Material |
Features | Evaporative Techology; Includes Resealable Bag with Carabiner |
Fabric Weight | 4.7 oz (133 g) |
Pattern | Polygon |
Description
Klein Cooling Towels helps you cool down during and after hard work or strenuous activities. The PVA material has extraordinary absorbent properties that allow it to retain moisture and stay cooler than ambient air around it. Stays cool for hours. Machine washable. Unique PVA cooling technology. Stays cool for hours; easily reactivates for multi-use. Hand wash or machine washable. To activate or re-use, wet the towel and gently wring out the excess water. Machine or hand wash with mild detergent; air dry only.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Texas Flagging Tape, Prpl, 300ft, 1-3/16 In (TXPP-200)
- LYLE Warning Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U6-1041-RD_7X5 (U6-1041-RD_7X5)
- PIG PIG Wall-Mount Mat Roll Dispenser, Black (MAT291)
- GASTEC Tube, Styrene, 10-1500, PK10 (124)
- TORO Flex-Force 60 V Battery Charger 1 pc (88602)
- TREX BY ERGODYNE Ice Traction, Tungsten Carbide, XL (6300TC)
- EN ROUTE TRAVELWARE En Route Travelware 061 3.5 x 4 in. Hidden Arm Band - Black (61)
- RADIANS Radians Neck Cord (NC-BLACK)
- FRIO Insulin Cooling Extra Small Wallet- Burgundy- 5.5 in. x 5 in. (1130GlauBurg)
- FRIO Insulin Cooling Pump Wallet- Purple- 4.75 in. x 3.25 in. (1130PumpPur)
- ZEPPELINPRODUCTS ZeppelinProducts TAM-IWT2-CRZH-LBR Texas A&M Trifold Crazyhorse Leather Wallet (TAM-IWT2-CRZH-LBR)
- Klein Tools Accessories