Shop All Cold Weather Caps, Hats & Liners
Klein Tools
Cooling Helmet Liner
Mfr # 60181
Zoro # G7924945
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Mesh Fabric at Crown
- Size One Size Fits Most
- Color Black
- Adjustment Type Cooling Headwear
- Material Body: 92% Polyester, 8% Spandex Mesh: 100% Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 60181
- Zoro # G7924945
- UPC # 92644601811
- Country of Origin China
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | One Size Fits Most |
Details
Features | Mesh Fabric at Crown |
Color | Black |
Adjustment Type | Cooling Headwear |
Material | Body: 92% Polyester, 8% Spandex Mesh: 100% Polyester |
Weight | 0.64 oz (18 g) |
Description
Cooling Helmet Liner cools up to 2 hours when wet. Once activated cools up to 30 degrees below body temperature. Mesh fabric at crown increases airflow. One size fits most. Machine washable. Cooling helmet liner keeps you cool and comfortable up to 2 hours. Breathable mesh fabric at crown increases airflow. Activates quickly in 3-steps: wet it, wring it out and snap it. Machine washable and reusable.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stencil Kit 46 Piece 2 In Brass (20Y519)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 36 30)
- BRADY Ribbon, 3-17/64" W, 984 ft. L, Black (IP-R6102)
- VEA Hi-Vis Hooded Sweatshirt, Orange, 6 XL (VEA-602-ST-OR-6XL)
- KLEIN TOOLS Wind Proof Hinged Balaclava (60132)
- MUTUAL INDUSTRIES Hard Hat, 3 PK (M13450)
- TOUGH DUCK Winter Hat, Duck, Black, XL (I15016)
- MAGID AR Defense 65 oz NFPA 70E CAT2 Compliant ArcRated Balaclava (ARH650-GY)
- BULWARK Knit Cap - Modacrylic Black (HMC2BK RG M)
- CONDOR Winter Liner, Long Nape, Blue, Unvrsl (3BB64)
- TOUGH DUCK Beanie Watch Cap, Flor, XL (WA161)
- Klein Tools Head Protection