Shop All Hard Hat Accessories
Klein Tools
Cooling Fan for Hard Hat and Safety Helmet
Mfr # 60155
Zoro # G503551273
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PC/ABS/TPE
- Color Gray
- Features Dual-Fan Design; Rechargeable Battery; Fits all Klein Hard Hat/Safety Helmets with Accessory Mounts
- Weight with Batteries 3.85 oz (109 g)
- Application Personal Hard Hat Cooling Fan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 60155
- Zoro # G503551273
- UPC # 92644601552
- Country of Origin China
- Category Hard Hat Accessories
Details
Material | PC/ABS/TPE |
Color | Gray |
Features | Dual-Fan Design; Rechargeable Battery; Fits all Klein Hard Hat/Safety Helmets with Accessory Mounts |
Weight with Batteries | 3.85 oz (109 g) |
Application | Personal Hard Hat Cooling Fan |
Weight | 6.88 oz (195 g) |
Description
The Klein Tools Cooling Fan (Cat. No. 60155) is designed for use with Klein Tools' hard hats and safety helmets with patent-pending accessory mounts for easy attachment and removal. The dual-fan design forces outside air into the shell to push out stale hot air, facilitating cooling, Included long and short ducts can be configured 16 different ways for efficient airflow. Powered by a detachable, rechargeable lithium-ion battery (Cat. No. 29025) that can also charge other small USB devices. Efficient airflow on head, neck, face via powerful dual-fan. Low profile conforms to shell to minimize bumps and snags. Rechargeable via USB-C cable (included). Easy mount design: attach to Klein's front/back mounts; no straps needed. Rechargeable via USB-C cable (included). Modular Battery (Cat. No. 29025) and Replacement Ducts and Cables Accessory Kit (Cat. No. 60490) also sold separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO SZ13 BLK Sport Boots (ASP000A-13)
- IMPACTO Impact Gloves, L, Bl/Gr, Fingerless, PR (50110110040)
- CONDOR 12-1/2" Chemical Resistant Gloves, Natural Rubber Latex/Polychloroprene, M, 1 PR (32GM11)
- HONEYWELL UVEX Safety Goggles, Gray Anti-Fog Lens, Sub-Zero Series (S2381)
- KLEIN TOOLS Klein Tools Hard Hat Replacement Sweatband (KHHSWTBND)
- KLEIN TOOLS Klein Tools Hard Hat Replacement Top Pad (KHHTOPPAD)
- KLEIN TOOLS Hard Hat Sweatband Replacement, Premium KARBN™ (KHHSWTBND2)
- KLEIN TOOLS Safety Helmet Suspension (CLMBRSPN)
- KLEIN TOOLS Modular Battery for Klein Tools Cat. No. 60155 Hard Hat Cooling Fan (29025)
- KLEIN TOOLS Rechargeable LED Headlamp and Work Light, For Hard Hats, 300 Lumens, Three Modes, All-Day Runtime (56062)
- ERB SAFETY Replacement Slide-Lock Susp, I-85R (19141)
- Klein Tools Hard Hat Accessories